1-1/4 in. x 4-7/8 in. ASA Strike in Prime Coat

  • Mfr # DL-TA010-USP

  • Zoro # G721841767


product price: $1.90
/ea
Sold in multiples of 5 for $9.50

Key Features

Finish
Pirme Coat
Height (In.)
4.875 in
Material
Stainless Steel
Depth (In.)
1.25 in
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-TA010-USP
Zoro #
G721841767
UPC #
704780187639
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
4.875 in
Depth (In.)
1.25 in
Width
1.25 in

Details

Finish
Pirme Coat
Material
Stainless Steel
Color
Gray
Includes
Mounting Hardware
Item
Strike Plates

Description

Built from corrosion-resistant stainless steel with a sleek Prime Coat finish, this ASA strike plate offers reliable durability for high-use commercial settings. It features a standard deadlatch cutout, making it ideal for cylindrical locks that require latch bolt engagement. Measuring 1-1/4 in. x 4-7/8 in., it fits most hollow metal frames and includes mounting hardware for hassle-free installation.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.