Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/3HP 115V 3450rpm CI Cir Pump

  • Mfr # 2400-65-3P

  • Zoro # G310073906


product price: $1,534.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged
Material
Ci
Voltage
115 V
Connection Size
2 In
Horsepower
1/3 Hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2400-65-3P
Zoro #
G310073906
UPC #
-
Country of Origin
Unknown

Dimensions

Connection Size
2 In

Details

Connection Type
Flanged
Material
Ci
Voltage
115 V
Horsepower
1/3 Hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.