Zoro Homepage

2 in. NPT SS Freedom Flange Set

  • Mfr # 194-2124SF

  • Zoro # G510088472


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Npt
Size
2 In
Material
Ss
Style
2 Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-2124SF
Zoro #
G510088472
UPC #
-
Country of Origin
United States

Dimensions

Size
2 In

Details

Item
Freedom Flange
Connection Type
Npt
Material
Ss
Style
2 Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.