Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in. NPT UNION FITTING ASS'Y.

  • Mfr # UFS-075T

  • Zoro # G110088506


product price: $36.15
/ea

Key Features

Connection Type
Fnpt
Material
Dzr Brass
Size
3/4 In
Connection Size
3/4In
Style
1In Din Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFS-075T
Zoro #
G110088506
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4 In
Connection Size
3/4In

Details

Item
Union Fittings Sets
Connection Type
Fnpt
Material
Dzr Brass
Style
1In Din Union

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.