Zoro Homepage

4900 Series 1-1/2 In Brass Magnetic Dirt Separator Threaded

  • Mfr # 49MD-150T-2

  • Zoro # G712469284


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Depth
9.21 in
Application
Heating
Connection Type
FNPT
Material
Brass
Length
4.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49MD-150T-2
Zoro #
G712469284
UPC #
190145649483
Country of Origin
Unknown

Dimensions

Depth
9.21 in
Length
4.49 in
Connection Size
1-1/2 in

Details

Application
Heating
Connection Type
FNPT
Material
Brass

Description

The Taco 4900 SeriesMagnetic Dirt Separator increase system life and efficiency by removing ferrous material and other harmful, loose particles from closed loop hydronic heating systems. A powerful, service-free magnetic ring and convenient blow down valve are included for quick and easy system maintenance. The 4900 SeriesMagnetic Dirt Separator is available with Sweat or NPT connections in sizes ranging from 3/4in 2in. Longer system life, better performance!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.