Zoro Homepage

Air Scoop, Flanged, 4"

  • Mfr # 437-1

  • Zoro # G8913191


product price: $876.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Npt
Connection Size
4 In
Accessory Type
Air Scoops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437-1
Zoro #
G8913191
UPC #
00013962907348
Country of Origin
Mexico

Dimensions

Connection Size
4 In

Details

Item
Air Scoop, Flanged, 4"
Connection Type
Npt
Accessory Type
Air Scoops

Description

Air Scoop, Flanged, 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.