Zoro Homepage

Air Separator, 150psi, 240, Automatic

  • Mfr # 49-150C-1

  • Zoro # G6129462


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Type
Automatic
Max. Pressure (PSI)
150 psi
Material
Brass
Connection
1-1/2 in Sweat
Max. Temp. (F)
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-150C-1
Zoro #
G6129462
UPC #
687752527384
Country of Origin
Netherlands

Dimensions

Overall Height (In.)
7 9/16 in
Expansion Tank Connection Size
1/2 in
Overall Length
7 9/16 in
Outlet Port Connection Size
1 1/2 in
Inlet Port Connection Size
1 1/2 in
Overall Width
4 1/2 in

Details

Item
Air Separator
Type
Automatic
Max. Pressure (PSI)
150 psi
Material
Brass
Connection
1-1/2 in Sweat
Max. Temp. (F)
240 Degrees F
Operating Pressure - Minimum
0 psi
Inlet Port Connection Type
Sweat
Air Vent Type
Float
Application
Hydronic Heating and Cooling
Operating Pressure - Maximum
150 psi
Product Type
Air Separator
Number of Inlet Ports
1
Outlet Port Connection Gender
Female
Release Method
Automatic
Number of Outlet Ports
1
Outlet Port Connection Type
Sweat
Manufacturer Series
4900
For Media
Water/Glycol
Operating Temperature - Minimum
25 Degrees F
Allowable Temperature - Minimum
25 Degrees F
Operating Temperature - Maximum
240 Degrees F
Expansion Tank Connection Gender
Female
Port Types Included
Air Vent, Expansion Tank, Inlet, Outlet
Allowable Pressure - Maximum
150 psi
Expansion Tank Connection Type
NPT
Body Material
Brass
Installation Orientation
Vertical
Inlet Port Connection Gender
Female
Port Adjustability
Fixed
Distance Between Inlet and Outlet Port
5 7/16 in
Configuration
In-line
Relief Port Location
Side

Description

Air Separator, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Pressure - Maximum 150 psi, Allowable Temperature - Minimum 25 Degrees F, Application Hydronic Heating and Cooling, Body Material Brass, Configuration In-line, Distance Between Inlet and Outlet Port 5 7/16 in, Expansion Tank Connection Gender Female, Expansion Tank Connection Size 1/2 in, Expansion Tank Connection Type NPT, For Media Water/Glycol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.