Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Separator, 3/4in., 150psi, Automatic

  • Mfr # 49-075T-2

  • Zoro # G6166011


product price: $114.47
/ea
Free Shipping & Returns

Key Features

Type
Automatic
(F)NPT Connections (In.)
3/4 in
Max. Pressure (PSI)
150 psi
Material
Brass
Connection
3/4 in (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-075T-2
Zoro #
G6166011
UPC #
687752914177
Country of Origin
Netherlands

Dimensions

Overall Height (In.)
5 47/50 in
Expansion Tank Connection Size
1/2 in
Overall Width
3 3/4 in
Overall Length
5 15/16 in
Outlet Port Connection Size
3/4 in
Inlet Port Connection Size
3/4 in

Details

Item
Air Separator
Type
Automatic
(F)NPT Connections (In.)
3/4 in
Max. Pressure (PSI)
150 psi
Material
Brass
Connection
3/4 in (F)NPT
Max. Temp. (F)
240 Degrees F
Operating Temperature - Maximum
240 Degrees F
Expansion Tank Connection Type
NPT
Release Method
Automatic
Port Types Included
Air Vent, Expansion Tank, Inlet, Outlet
Operating Pressure - Maximum
150 psi
Installation Orientation
Vertical
Operating Pressure - Minimum
0 psi
Number of Outlet Ports
1
Relief Port Location
Side
For Media
Water/Glycol
Manufacturer Series
4900
Body Material
Brass
Outlet Port Connection Gender
Female
Number of Inlet Ports
1
Operating Temperature - Minimum
25 Degrees F
Air Vent Type
Float
Configuration
In-line
Allowable Temperature - Minimum
25 Degrees F
Application
Hydronic Heating and Cooling
Inlet Port Connection Type
NPT
Allowable Pressure - Maximum
150 psi
Port Adjustability
Fixed
Product Type
Air Separator
Distance Between Inlet and Outlet Port
3 3/4 in
Outlet Port Connection Type
NPT
Expansion Tank Connection Gender
Female
Inlet Port Connection Gender
Female

Description

Air Separator, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Pressure - Maximum 150 psi, Allowable Temperature - Minimum 25 Degrees F, Application Hydronic Heating and Cooling, Body Material Brass, Configuration In-line, Distance Between Inlet and Outlet Port 3 3/4 in, Expansion Tank Connection Gender Female, Expansion Tank Connection Size 1/2 in, Expansion Tank Connection Type NPT, For Media Water/Glycol

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.