Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna Mount, Electric Vhf

  • Mfr # TACO/GS-850

  • Zoro # G013338715


product price: $844.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACO/GS-850
Zoro #
G013338715
UPC #
630996089927
Country of Origin
United States

Description

Introducing the Grand Slam 850 Electric VHF Antenna Mount! Designed with safety and innovation in mind, boaters can adjust the position of their VHF antenna with the simple push of a button from the comfort of their helm. The GS-850 is a fully electric unit with hidden wires inside the hardtop. This mount easily installs to the surface of the hardtop and fits all top thicknesses. Features and BenefitsStandard 1in-14 thread male shaft to accept standard VHF antennas up to 8ftNo under-mount clearance required Machined / Anodized aluminum body with a light brushed finish Threaded shaft for consistent lift and descent Brass bearings for smooth operation Features breakaway pin for manual operationKit includes drill template and installation instructions Includes 6in lead of 20-gauge wire from the base12-volt DC power supply for lift and descent Accepts 3A fuse in the main +12 VDC power feed not included Pairs with Backing Plate BP-0850AEY, which is sold separatelyPairs with 6 Wedge Plate WP-850-950, which is sold separatelySold individually Made in the USA 1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.