Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna Mount Kit, Vhf Antenna

  • Mfr # TACO/GS-800-1

  • Zoro # G213338744


product price: $753.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACO/GS-800-1
Zoro #
G213338744
UPC #
630966089629
Country of Origin
United States

Description

The new GS-800 VHF Antenna Mount was created specifically to prevent climbing on the boat gunnel to raise and lower a VHF antenna. Lift and descend the antenna from the safety of the deck from under the top. Its smooth operation, attractive machined aluminum frame and cast stainless-steel rotator make this item a must for any boater.Patent number US7114283Features and BenefitsSafe, no-hassle raising and lowering of a VHF antenna No more climbing on T-tops or gunnels Standard 1-14 thread male shaft to accept standard VHF antennasMachined / Anodized aluminum body Light brushed finish Water-resistance IP66 ratingSealed pistonPolished Type-316L stainless steel crank handle Folding crank handle locks flush into base Threaded shaft for consistent lift and descent Delrin bearings for smooth operation Roller bearings in crank assembly Mounts through up to 2 thick hardtops Includes 4 x 1/4 round backing plate hardware not included Pairs with 6 Wedge Plate WP-800-900, which is sold separatelyMade in the USA 1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.