Zoro Homepage

Aquastat, Temperature

  • Mfr # 563-2

  • Zoro # G1953795


product price: $63.82
/ea

Key Features

For Use With
All Taco(R) 00 Circulating Pumps
For Use With Mfr. Model Number
0010-SF3-IFC, 0011-F4, 0011-SF4, 0012-F4-1, 0012-SF4, 0013-F3, 0013-SF3, 0014-F1, 0014-SF1, 003-B4, 003-BC4, 003-BC4-PNP, 005-F4Y, 005-SF2, 005-SF4Y, 006-B4-14, 006-B4-15, 006-BC7-IFC, 006-BC8Y, 006-ST4-1, 006-ST8Y, 007-F5-7IFC, 007-SF5, 007-SF5-IFC, 008-BC6, 008-F6, 008-SF6, 008-SF7Y, 009-F5, 009-F5-IFC, 009-SF5, 009-SF5-IFC
Max. Temp. (F)
95 to 115
Connects
1/2 and 3/4 in Pipe
Compatible with Series Family
00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563-2
Zoro #
G1953795
UPC #
687752025026
Country of Origin
Mexico

Dimensions

Wire Lead Length
18 in
Compatible Pipe Size
1/2 in, 3/4 in
Compatible Steel Pipe Diameter
3/4 in
Compatible Copper Pipe Diameter
3/4

Details

Item
Aquastat
For Use With
All Taco(R) 00 Circulating Pumps
For Use With Mfr. Model Number
0010-SF3-IFC, 0011-F4, 0011-SF4, 0012-F4-1, 0012-SF4, 0013-F3, 0013-SF3, 0014-F1, 0014-SF1, 003-B4, 003-BC4, 003-BC4-PNP, 005-F4Y, 005-SF2, 005-SF4Y, 006-B4-14, 006-B4-15, 006-BC7-IFC, 006-BC8Y, 006-ST4-1, 006-ST8Y, 007-F5-7IFC, 007-SF5, 007-SF5-IFC, 008-BC6, 008-F6, 008-SF6, 008-SF7Y, 009-F5, 009-F5-IFC, 009-SF5, 009-SF5-IFC
Max. Temp. (F)
95 to 115
Connects
1/2 and 3/4 in Pipe
Compatible with Series Family
00
Compatible with Brand
Bell & Gossett
Compatible with Series
0010, 0011, 0012, 0013, 0014, 003, 005, 006, 007, 009, 08
Turn On Level
115 Degrees F
Aquastat Material
Aluminum/Steel
Compatible with Manufacturer Model Number
0010-SF3-IFC, 0011-F4, 0011-SF4, 0012-F4-1, 0012-SF4, 0013-F3, 0013-SF3, 0014-F1, 0014-SF1, 003-B4, 003-BC4, 003-BC4-PNP, 005-F4Y, 005-SF2, 005-SF4Y, 006-B4-14, 006-B4-15, 006-BC7-IFC, 006-BC8Y, 006-ST4-1, 006-ST8Y, 007-F5-7IFC, 007-SF5, 007-SF5-IFC, 008-BC6, 008-F6, 008-SF6, 008-SF7Y, 009-F5, 009-F5-IFC, 009-SF5, 009-SF5-IFC
Compatible Pipe Material
Copper
Turn On Temperature
95 Degrees F
Compatible with Pump Type
In-Line Circulating Pumps
Turn Off Temperature
115 Degrees F
Compatible Manufacturer Part Number
0010-SF3-IFC, 0011-F4, 0011-SF4, 0012-F4-1, 0012-SF4, 0013-F3, 0013-SF3, 0014-F1, 0014-SF1, 003-B4, 003-BC4, 003-BC4-PNP, 005-F4Y, 005-SF2, 005-SF4Y, 006-B4-14, 006-B4-15, 006-BC7-IFC, 006-BC8Y, 006-ST4-1, 006-ST8Y, 007-F5-7IFC, 007-SF5, 007-SF5-IFC, 008-BC6, 008-F6, 008-SF6, 008-SF7Y, 009-F5, 009-F5-IFC, 009-SF5, 009-SF5-IFC
Compatible Grainger Part Number
13L284, 13L285, 13L286, 13L287, 30K927, 33HM88, 3GZV2, 3GZV3, 3GZV4, 3GZV5, 3GZV6, 3GZV7, 3GZV8, 3GZV9, 3GZW1, 3GZW2, 3GZW3, 3GZW5, 4JB21, 4JB22, 4JB24, 4JB26, 4PC77, 4PC78, 4PC80, 4PC82, 4PC84, 4PC85, 4PC90, 4PC92, 4PC94, 4YVF4, 4YVF5, 4YVF6, 4YVF8
Compatible Manufacturer Model Number
0010-SF3-IFC, 0011-F4, 0011-SF4, 0012-F4-1, 0012-SF4, 0013-F3, 0013-SF3, 0014-F1, 0014-SF1, 003-B4, 003-BC4, 003-BC4-PNP, 005-F4Y, 005-SF2, 005-SF4Y, 006-B4-14, 006-B4-15, 006-BC7-IFC, 006-BC8Y, 006-ST4-1, 006-ST8Y, 007-F5-7IFC, 007-SF5, 007-SF5-IFC, 008-BC6, 008-F6, 008-SF6, 008-SF7Y, 009-F5, 009-F5-IFC, 009-SF5, 009-SF5-IFC
Compatible with Manufacturer Model No.
0010-SF3-IFC, 0011-F4, 0011-SF4, 0012-F4-1, 0012-SF4, 0013-F3, 0013-SF3, 0014-F1, 0014-SF1, 003-B4, 003-BC4, 003-BC4-PNP, 005-F4Y, 005-SF2, 005-SF4Y, 006-B4-14, 006-B4-15, 006-BC7-IFC, 006-BC8Y, 006-ST4-1, 006-ST8Y, 007-F5-7IFC, 007-SF5, 007-SF5-IFC, 008-BC6, 008-F6, 008-SF6, 008-SF7Y, 009-F5, 009-F5-IFC, 009-SF5, 009-SF5-IFC
Compatible with Mfr. Model No.
0010-SF3-IFC, 0011-F4, 0011-SF4, 0012-F4-1, 0012-SF4, 0013-F3, 0013-SF3, 0014-F1, 0014-SF1, 003-B4, 003-BC4, 003-BC4-PNP, 005-F4Y, 005-SF2, 005-SF4Y, 006-B4-14, 006-B4-15, 006-BC7-IFC, 006-BC8Y, 006-ST4-1, 006-ST8Y, 007-F5-7IFC, 007-SF5, 007-SF5-IFC, 008-BC6, 008-F6, 008-SF6, 008-SF7Y, 009-F5, 009-F5-IFC, 009-SF5, 009-SF5-IFC
For Use with Mfr Model Number
0010-SF3-IFC, 0011-F4, 0011-SF4, 0012-F4-1, 0012-SF4, 0013-F3, 0013-SF3, 0014-F1, 0014-SF1, 003-B4, 003-BC4, 003-BC4-PNP, 005-F4Y, 005-SF2, 005-SF4Y, 006-B4-14, 006-B4-15, 006-BC7-IFC, 006-BC8Y, 006-ST4-1, 006-ST8Y, 007-F5-7IFC, 007-SF5, 007-SF5-IFC, 008-BC6, 008-F6, 008-SF6, 008-SF7Y, 009-F5, 009-F5-IFC, 009-SF5, 009-SF5-IFC
Compatible Pump Manufacturer Part Number
0010-SF3-IFC, 0011-F4, 0011-SF4, 0012-F4-1, 0012-SF4, 0013-F3, 0013-SF3, 0014-F1, 0014-SF1, 003-B4, 003-BC4, 003-BC4-PNP, 005-F4Y, 005-SF2, 005-SF4Y, 006-B4-14, 006-B4-15, 006-BC7-IFC, 006-BC8Y, 006-ST4-1, 006-ST8Y, 007-F5-7IFC, 007-SF5, 007-SF5-IFC, 008-BC6, 008-F6, 008-SF6, 008-SF7Y, 009-F5, 009-F5-IFC, 009-SF5, 009-SF5-IFC
Product Type
Aquastat
Compatible Mfr. Model Number
0010-SF3-IFC, 0011-F4, 0011-SF4, 0012-F4-1, 0012-SF4, 0013-F3, 0013-SF3, 0014-F1, 0014-SF1, 003-B4, 003-BC4, 003-BC4-PNP, 005-F4Y, 005-SF2, 005-SF4Y, 006-B4-14, 006-B4-15, 006-BC7-IFC, 006-BC8Y, 006-ST4-1, 006-ST8Y, 007-F5-7IFC, 007-SF5, 007-SF5-IFC, 008-BC6, 008-F6, 008-SF6, 008-SF7Y, 009-F5, 009-F5-IFC, 009-SF5, 009-SF5-IFC

Description

Aquastat, Aquastat Material Aluminum/Steel, Compatible Pipe Material Copper, Compatible Pipe Size 1/2 in, 3/4 in, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 13L284, 13L285, 13L286, 13L287, 30K927, 33HM88, 3GZV2, 3GZV3, 3GZV4, 3GZV5, 3GZV6, 3GZV7, 3GZV8, 3GZV9, 3GZW1, 3GZW2, 3GZW3, 3GZW5, 4JB21, 4JB22, 4JB24, 4JB26, 4PC77, 4PC78, 4PC80, 4PC82, 4PC84, 4PC85, 4PC90, 4PC92, 4PC94, 4YVF4, 4YVF5, 4YVF6, 4YVF8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.