Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Gasket

  • Mfr # 1400-018RP

  • Zoro # G3270438


product price: $22.29
/ea

Key Features

Includes
(2) Gaskets
Compatible with Brand
Taco
Compatible Pump Part
Casing
Compatible with Manufacturer Model Number
1400-10, 1400-20, 1400-30, 1400-40, 1400-45, 1400-50, 1400-60, 1400-65, 1400-70, 2400-10, 2400-20, 2400-30, 2400-40, 2400-45, 2400-50, 2400-60, 2400-70
Gasket Thickness
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1400-018RP
Zoro #
G3270438
UPC #
-
Country of Origin
United States

Dimensions

Gasket Thickness
0.19 in
Gasket Inner Diameter
4 in

Details

Item
Gasket
Includes
(2) Gaskets
Compatible with Brand
Taco
Compatible Pump Part
Casing
Compatible with Manufacturer Model Number
1400-10, 1400-20, 1400-30, 1400-40, 1400-45, 1400-50, 1400-60, 1400-65, 1400-70, 2400-10, 2400-20, 2400-30, 2400-40, 2400-45, 2400-50, 2400-60, 2400-70
Compatible Pump Type
In-Line Circulating Pumps
Product Type
Gasket
Compatible with Series
2400
Gasket Material
EPDM
Compatible Manufacturer Model Number
1400-10, 1400-20, 1400-30, 1400-40, 1400-45, 1400-50, 1400-60, 1400-65, 1400-70, 2400-10, 2400-20, 2400-30, 2400-40, 2400-45, 2400-50, 2400-60, 2400-70
Compatible Manufacturer Part Number
1400-10, 1400-20, 1400-30, 1400-40, 1400-45, 1400-50, 1400-60, 1400-65, 1400-70, 2400-10, 2400-20, 2400-30, 2400-40, 2400-45, 2400-50, 2400-60, 2400-70

Description

Gasket, Compatible with Series 2400, Gasket Inner Diameter 4 in, Gasket Material EPDM, Gasket Thickness 0.19 in, Includes (2) Gaskets, Compatible with Brand Taco, Compatible with Grainger Part Number 4PC95, 5CHJ9, 5CHK0, 5CHK1, 5CHK2, 5CHK3, 5CHK4, 5CHK5, 5CHK6, 5CHK7, 5CHK8, 5CHK9, 6DLD7, Compatible with Manufacturer Model Number 1400-10, 1400-20, 1400-30, 1400-40, 1400-45, 1400-50, 1400-60, 1400-65, 1400-70, 2400-10, 2400-20, 2400-30, 2400-40, 2400-45, 2400-50, 2400-60, 2400-70

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.