Zoro Homepage

Boiler Reset Control, Two Stage

  • Mfr # PC702-1

  • Zoro # G3626716


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Agency Compliance
CSA C/US
Power Rating (VA)
3 VA
Width (In.)
5 1/2 in
Min. Wire Size (AWG)
12-18 Gauge for 120V AC Connections, 14-22 Gauge For All Other Connections
Boiler Output Voltage
(2) Dry Contact, 24V AC, 5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC702-1
Zoro #
G3626716
UPC #
687752244434
Country of Origin
Canada

Dimensions

Width (In.)
5 1/2 in
Min. Wire Size (AWG)
12-18 Gauge for 120V AC Connections, 14-22 Gauge For All Other Connections
Length (In.)
9 3/4 in
Height (In.)
2 3/4 in
Lead Length (Ft.)
1 ft

Details

Agency Compliance
CSA C/US
Power Rating (VA)
3 VA
Boiler Output Voltage
(2) Dry Contact, 24V AC, 5A
Includes
Instruction Sheet, Outdoor Sensor, Strap-On Sensor
Type
Two Stage
Weight (Lbs.)
102 lb
User Interface
LCD Display
Item
Boiler Reset Control
Sensor
10K Thermistor
Sensor Range
-30F - 200F
For Use With
ZVC-EXP or SR-EXP Controls
Electrical Connections
Screw Terminals

Description

Boiler Reset Control, Two Stage, User Interface LCD Display, Sensor 10K Thermistor, (2) Dry Contact, 24V AC, 5A, 3 VA, 1 ft, 12-18 Gauge for 120V AC Connections, 14-22 Gauge For All Other Connections, Screw Terminals, -30F - 200F, 2 3/4 in, 9 3/4 in, 5 1/2 in, 102 lb, CSA C/US, For Use With ZVC-EXP or SR-EXP Controls, Includes Instruction Sheet, Outdoor Sensor, Strap-On Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.