Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZVC403-4
Zoro #
G3604614
UPC #
687752857641
Country of Origin
United States
Dimensions
Width (In.)
7 1/2 in
Height (In.)
3 in
Length (In.)
11 1/8 in
Min. Wire Size (AWG)
12-18 Gauge for 120V AC Connections, 14-22 Gauge For All Other Connections
Overall Width
10 1/4 in
Overall Height
7 in
Overall Depth
2 3/4 in
Details
Item
Boiler Zoning Control
For Use With
Zone Valves
Electrical Connections
Screw Terminals
Weight (Lbs.)
5 lb
Boiler Output Voltage
Dry Contact, 24V AC, 1A
Agency Compliance
UL
Type
3 Zone Valves
Full Load Amps @ 120VAC
1.5 A
Auxiliary Contact Rating
(2) 1/6 hp, 5 Amps @ 120V AC
Max. No. Zones
3
Includes
Instruction Sheet
Full Load Current @ 120V AC
1.5 A
Product Type
Zone Valve Control
Weight
5 lb
Description
Boiler Zoning Control, Full Load Current @ 120V AC 1.5 A, Weight 5 lb, Overall Depth 2 3/4 in, Overall Height 7 in, Overall Width 10 1/4 in, Product Type Zone Valve Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.