Zoro Homepage

Boiler Zone Control, 6 Zone, Expandable

  • Mfr # ZVC406-5

  • Zoro # G216117650


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Locked Rotor Current @ 120V
1.5 A
Standards
UL Listed
Full Load Current @ 120V AC
0.6 A
Application
Hot Water Heating Systems, Closed, Cooling Circuits,Air Conditioning Systems,Hydronic Heating and Cooling,Water/Glycol concentrations up to 50%Solar / Geothermal
Overall Depth
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZVC406-5
Zoro #
G216117650
UPC #
195445252517
Country of Origin
United States

Dimensions

Overall Depth
2 5/8 in
Overall Width
12 1/2 in
Overall Height
8 1/2 in

Details

Locked Rotor Current @ 120V
1.5 A
Standards
UL Listed
Full Load Current @ 120V AC
0.6 A
Application
Hot Water Heating Systems, Closed, Cooling Circuits,Air Conditioning Systems,Hydronic Heating and Cooling,Water/Glycol concentrations up to 50%Solar / Geothermal
Number of Zones
6
Product Type
Zone Valve Control
Item
Boiler Zone Control,6 Zone, Expandable
Electrical Connection Type
Screw Terminals
Current Rating
0.6 A

Description

Boiler Zone Control,6 Zone, Expandable, Application Hot Water Heating Systems, Closed, Cooling Circuits,Air Conditioning Systems,Hydronic Heating and Cooling,Water/Glycol concentrations up to 50 PercentSolar / Geothermal, Full Load Current @ 120V AC 0.6 A, Locked Rotor Current @ 120V 1.5 A, Current Rating 0.6 A, Electrical Connection Type Screw Terminals, Minimum Control Temperature Not Applicable, Maximum Control Temperature Not Applicable, Number of Zones 6, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.