Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZVC406-4
Zoro #
G3734656
UPC #
687752891744
Country of Origin
United States
Dimensions
Min. Wire Size (AWG)
12-18 Gauge for 120V AC Connections, 14-22 Gauge For All Other Connections
Width (In.)
8 3/8 in
Height (In.)
3 1/8 in
Length (In.)
12 1/2 in
Overall Height
8 in
Overall Depth
3 in
Overall Width
12 1/4 in
Details
Full Load Amps @ 120VAC
1.5 A
Max. No. Zones
6
Electrical Connections
Screw Terminals
Boiler Output Voltage
Dry Contact, 24V AC, 1A
Item
Boiler Zoning Control
For Use With
Zone Valves
Agency Compliance
UL
Weight (Lbs.)
5.5 lb
Includes
Instruction Sheet
Auxiliary Contact Rating
(2) 1/6 hp, 5 Amps @ 120V AC
Type
6 Zone Valves
Product Type
Zone Valve Control
Full Load Current @ 120V AC
1.5 A
Weight
5.5 lb
Description
Boiler Zoning Control, Full Load Current @ 120V AC 1.5 A, Weight 5.5 lb, Overall Depth 3 in, Overall Height 8 in, Overall Width 12 1/4 in, Product Type Zone Valve Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.