Zoro Homepage

Cartridge, For 2KGX7

  • Mfr # 00R-002RP

  • Zoro # G0806206


product price: $98.79
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
00R-MSF1-4IFC
Type
Circulator Pump
Includes
Bolts, O-Ring/Gasket
Impeller Material
Polypropylene
Bell & Gossett Pump Model
00R-MSF1-4IFC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00R-002RP
Zoro #
G0806206
UPC #
687752553185
Country of Origin
United States

Details

Item
Circulating Pump Cartridge
For Use With Mfr. Model Number
00R-MSF1-4IFC
Type
Circulator Pump
Includes
Bolts, O-Ring/Gasket
Impeller Material
Polypropylene
Bell & Gossett Pump Model
00R-MSF1-4IFC
For Pump Number
2KGX7
Gasket Type
EPDM
Compatible with Series
00R
Compatible with Manufacturer Model Number
00R-MSF1-4IFC
Compatible with Series Family
00
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Brand
Taco
Compatible Manufacturer Part Number
00R-MSF1-4IFC
Compatible Manufacturer Model Number
00R-MSF1-4IFC
Compatible with Manufacturer Model No.
00R-MSF1-4IFC
Compatible with Mfr. Model No.
00R-MSF1-4IFC
For Use with Mfr Model Number
00R-MSF1-4IFC
Compatible Pump Manufacturer Part Number
00R-MSF1-4IFC
Compatible Mfr. Model Number
00R-MSF1-4IFC

Description

Circulating Pump Cartridge, Compatible with Grainger Part Number 2KGX7, Compatible with Brand Taco, Compatible with Manufacturer Model Number 00R-MSF1-4IFC, Compatible with Series 00R, Compatible with Pump Type In-Line Circulating Pumps, Includes Bolts, O-Ring/Gasket, Compatible with Series Family 00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.