Cartridge, For 3GZV3, 3GZW1, 4JB25, 4PC93
Mfr # 009-022RP
Zoro # G1917501
product price: $364.78
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
009-BF5-2IFC, 009-BF5-3, 009-SF5, 009-SF5-IFC
Type
Circulator Pump
Includes
Bolts, O-Ring/Gasket
Impeller Material
Noryl
Gasket Type
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
009-022RP
Zoro #
G1917501
UPC #
687752194319
Country of Origin
United States
Details
Item
Circulating Pump Cartridge
For Use With Mfr. Model Number
009-BF5-2IFC, 009-BF5-3, 009-SF5, 009-SF5-IFC
Type
Circulator Pump
Includes
Bolts, O-Ring/Gasket
Impeller Material
Noryl
Gasket Type
EPDM
For Pump Number
3GZV3, 3GZW1, 4JB25, 4PC93
Bell & Gossett Pump Model
009-BF5-2IFC, 009-BF5-3, 009-SF5, 009-SF5-IFC
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series Family
00
Compatible with Manufacturer Model Number
009-BF5-2IFC, 009-BF5-3, 009-SF5, 009-SF5-IFC
Compatible with Series
009
Compatible with Brand
Taco
Compatible Manufacturer Part Number
009-BF5-2IFC, 009-BF5-3, 009-SF5, 009-SF5-IFC
Compatible Grainger Part Number
3GZV3, 3GZW1, 4JB25, 4PC93
Compatible Manufacturer Model Number
009-BF5-2IFC, 009-BF5-3, 009-SF5, 009-SF5-IFC
Compatible with Manufacturer Model No.
009-BF5-2IFC, 009-BF5-3, 009-SF5, 009-SF5-IFC
Compatible with Mfr. Model No.
009-BF5-2IFC, 009-BF5-3, 009-SF5, 009-SF5-IFC
For Use with Mfr Model Number
009-BF5-2IFC, 009-BF5-3, 009-SF5, 009-SF5-IFC
Compatible Pump Manufacturer Part Number
009-BF5-2IFC, 009-BF5-3, 009-SF5, 009-SF5-IFC
Compatible Mfr. Model Number
009-BF5-2IFC, 009-BF5-3, 009-SF5, 009-SF5-IFC
Description
Circulating Pump Cartridge, Compatible with Grainger Part Number 3GZV3, 3GZW1, 4JB25, 4PC93, Compatible with Brand Taco, Compatible Manufacturer Model Number 009-BF5-2IFC, 009-BF5-3, 009-SF5, 009-SF5-IFC, Compatible with Series 009, Compatible with Pump Type In-Line Circulating Pumps, Includes Bolts, O-Ring/Gasket, Compatible with Series Family 00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.