Cartridge, For 3GZV8, 4PC83
Mfr # 0014-003RP
Zoro # G1722357
product price: $470.04
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
0014-BF1-1, 0014-SF1
Includes
Bolts, O-Ring/Gasket
Type
Circulator Pump
Impeller Material
Noryl
Gasket Type
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0014-003RP
Zoro #
G1722357
UPC #
687752208382
Country of Origin
United States
Details
Item
Circulating Pump Cartridge
For Use With Mfr. Model Number
0014-BF1-1, 0014-SF1
Includes
Bolts, O-Ring/Gasket
Type
Circulator Pump
Impeller Material
Noryl
Gasket Type
EPDM
For Pump Number
3GZV8, 4PC83
Bell & Gossett Pump Model
0014-BF1-1, 0014-SF1
Compatible with Brand
Taco
Compatible with Series Family
00
Compatible with Series
0014
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Manufacturer Model Number
0014-BF1-1, 0014-SF1
Compatible Manufacturer Part Number
0014-BF1-1, 0014-SF1
Compatible Grainger Part Number
3GZV8, 4PC83
Compatible Manufacturer Model Number
0014-BF1-1, 0014-SF1
Compatible with Manufacturer Model No.
0014-BF1-1, 0014-SF1
Compatible with Mfr. Model No.
0014-BF1-1, 0014-SF1
For Use with Mfr Model Number
0014-BF1-1, 0014-SF1
Compatible Pump Manufacturer Part Number
0014-BF1-1, 0014-SF1
Compatible Mfr. Model Number
0014-BF1-1, 0014-SF1
Description
Circulating Pump Cartridge, Compatible with Grainger Part Number 3GZV8, 4PC83, Compatible with Brand Taco, Compatible Manufacturer Model Number 0014-BF1-1, 0014-SF1, Compatible with Series 0014, Compatible with Pump Type In-Line Circulating Pumps, Includes Bolts, O-Ring/Gasket, Compatible with Series Family 00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.