Zoro Homepage

Cartridge, For 4P975, 5P427

  • Mfr # 005-019RP

  • Zoro # G1885231


product price: $171.23
/ea
Free Shipping & Returns

Key Features

For Use With
13L284, 386R84, 386T04, 4P975, 5P427
For Use With Mfr. Model Number
005-BF3Y-1, 005-F1, 005-F1-1, 005-F1-1W, 005-F2, 005-F3Y
Includes
Bolts, O-Ring/Gasket
Type
Circulator Pump
Impeller Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
005-019RP
Zoro #
G1885231
UPC #
687752000924
Country of Origin
United States

Details

Item
Circulating Pump Cartridge
For Use With
13L284, 386R84, 386T04, 4P975, 5P427
For Use With Mfr. Model Number
005-BF3Y-1, 005-F1, 005-F1-1, 005-F1-1W, 005-F2, 005-F3Y
Includes
Bolts, O-Ring/Gasket
Type
Circulator Pump
Impeller Material
Polypropylene
Gasket Type
EPDM
For Pump Number
4P975, 5P427
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Manufacturer Model Number
005-BF3Y-1, 005-F1, 005-F1-1, 005-F1-1W, 005-F2, 005-F3Y
Compatible with Series
005
Compatible with Brand
Taco
Compatible with Series Family
00
Compatible Manufacturer Part Number
005-BF3Y-1, 005-F1, 005-F1-1, 005-F1-1W, 005-F2, 005-F3Y
Compatible Grainger Part Number
4P975, 5P427
Compatible Manufacturer Model Number
005-BF3Y-1, 005-F1, 005-F1-1, 005-F1-1W, 005-F2, 005-F3Y
Compatible with Manufacturer Model No.
005-BF3Y-1, 005-F1, 005-F1-1, 005-F1-1W, 005-F2, 005-F3Y
Compatible with Mfr. Model No.
005-BF3Y-1, 005-F1, 005-F1-1, 005-F1-1W, 005-F2, 005-F3Y
For Use with Mfr Model Number
005-BF3Y-1, 005-F1, 005-F1-1, 005-F1-1W, 005-F2, 005-F3Y
Compatible Pump Manufacturer Part Number
005-BF3Y-1, 005-F1, 005-F1-1, 005-F1-1W, 005-F2, 005-F3Y
Compatible Mfr. Model Number
005-BF3Y-1, 005-F1, 005-F1-1, 005-F1-1W, 005-F2, 005-F3Y

Description

Circulating Pump Cartridge, Compatible with Grainger Part Number 4P975, 5P427, Compatible with Brand Taco, Compatible Manufacturer Model Number 005-BF3Y-1, 005-F1, 005-F1-1, 005-F1-1W, 005-F2, 005-F3Y, Compatible with Series 005, Compatible with Pump Type In-Line Circulating Pumps, Includes Bolts, O-Ring/Gasket, Compatible with Series Family 00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.