Zoro Homepage

Circulating Pump, Union, 1/25hp, 120VAC

  • Mfr # 006E3LC

  • Zoro # G105128156


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/25 hp
Series
006E
Pump Type
Energy Efficient
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
006E3LC
Zoro #
G105128156
UPC #
190145491181
Country of Origin
Italy

Dimensions

Overall Height
5.13 in
Overall Width
5.13 in
Overall Length
5.5 in
Face to Face Dimension
5 1/8 in
For Inlet Pipe Diameter
1/2 in, 3/4 in

Description

Circulating Pump, Connection Type Union, Face to Face Dimension 5 1/8 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/25 hp, Maximum Feet of Head 13 ft, Maximum Flow Rate @ 10 Feet of Head 6 gpm, Maximum Flow Rate @ 1 Foot of Head 11 gpm, Nameplate Voltage 120V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family 00E, Maximum Flow Rate @ 5 Feet of Head 9 gpm, Series 006E, Amps 0.54 A, Body Gasket Material EPDM, Frequency 60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.