Zoro Homepage

Circulator Pump, 1/3, 115V, Flange Connection

  • Mfr # 112-14

  • Zoro # G3260428


product price: $1,468.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Phase
Single
Horsepower
1/8 hp
Inlet/Outlet Size
3/4"; 1"; 1-1/4"; 1-1/2"
Series
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-14
Zoro #
G3260428
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3/4"; 1"; 1-1/4"; 1-1/2"
Face to Face Dimension
6 3/8 in
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V
Phase
Single
Horsepower
1/8 hp
Series
110
Pump Type
Seal
Number of Speeds
1
Connection Type
Flange
For Use With Potable Systems
No
Nameplate Voltage
115V AC
Pump Housing Material
Stainless steel
Includes Volute
Volute Included
Feet of Head - Maximum
22 ft
For Low Lead Compliance Level
EX
Flow Rate - Maximum
38 gpm
Motor Enclosure Design
Open Drip Proof
Media Temperature - Minimum
40 Degrees F
Pump Casing Material
Cast Iron
Includes Flange
No Flange Included
Connection Standard
Flange
Media Temperature - Maximum
240 Degrees F

Description

Hydronic Circulating Pump, Face to Face Dimension 6 3/8 in, For Use With Potable Systems No, Horsepower 1/8 hp, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Series 110

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.