
SVB Series Bright Brass Grade 2 Standard Duty Commercial Cylindrical Entry Door Knob with Lock
Mfr # DL-SVB53-US3
Zoro # G401861061
product price: $44.14
/eaKey Features
Lockset Finish
Brass
Material
Brass
Location Type
Commercial;Residential
Width (In.)
3 in
Type
Locksets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DL-SVB53-US3
Zoro #
G401861061
UPC #
704780182528
Country of Origin
China
Dimensions
Width (In.)
3 in
Outside Depth
7 in
Height
3 in
Details
Lockset Finish
Brass
Material
Brass
Location Type
Commercial;Residential
Type
Locksets
Color
Brushed Brass
Description
The Trans Atlantic (TACO) SVB Series Bright Brass Standard Duty Commercial Cylindrical Entry Door Knob is designed for use on all Grade 2 Commercial and Residential door applications. Featuring a non-handed/reversible knob made of stainless steel, this lockset was designed with durability in mind. Choose between the Passage, Privacy, Entry, Classroom, Storeroom, or Dummy function in either our Stainless Steel or Bright Brass finish to complete any home project.
- •Ideal for entry doors in which locking function is required
- •ANSI A156.2 Grade 2 Certified
- •Non-handed/reversible - fits doors 1-3/4" to 2" thick
- •Cylinder: Schlage "C" keyway
- •Keying: 2 Nickel-plated Schlage 6 pin keyed
- •Backset: 2-3/4 in.
- •Stainless steel latch: 1/2 in. projection
- •Face: 1 1/8 x 2 1/4 in. (Optional 3 hour UL R14879)
- •Fits 161 Prep doors
- •2-1/8 in. bore hole retrofits all cylindrical locksets
- •Strike: ANSI 1-1/4 x 4-7/8
- •1 year mechanical and finish Warranty
- •Bright Brass finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.