ECB Bright Brass Grade 3 Keyed Cylindrical Entry Door Knob 2-3/8in Backset Lockset

  • Mfr # DL-ECB53K238DB251-US3

  • Zoro # G121841930


product price:  $38.69
/ea

Key Features

Includes
Mounting Hardware;Installation Instructions
Outside Depth
7 in
Lockset Grade
ANSI Grade 3 (Good)
Outside Width
5 in
Outside Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-ECB53K238DB251-US3
Zoro #
G121841930
UPC #
704780193579
Country of Origin
Taiwan, Province of China

Dimensions

Outside Depth
7 in
Outside Width
5 in
Outside Height
3 in

Details

Includes
Mounting Hardware;Installation Instructions
Lockset Grade
ANSI Grade 3 (Good)
Style
Classic
Item
Knob Combo Packs
Lockset Finish
Bright Brass
Material
Steel
Features
Easy Installation
Standards
UL Listed;ANSI Certified
Color
Brass

Description

The Trans-Atlantic ECB series Bright Brass keyed cylindrical entry door knob lockset and 200 series single cylinder deadbolt Combo is designed for use on all Grade 3, light duty residential and commercial applications. This entry lockset comes with a "T" strike, is non-handed/reversible and fits 161 prep doors. This lockset includes our 200 series Grade 3 single cylinder deadbolt, designed with durability in mind.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.