Zoro Homepage

ECM High Efficiency Circulator Pump 120V/60Hz/1Ph - Cast Iron, Universal Flange

  • Mfr # 007E-2F4

  • Zoro # G116559659


original price: $309.99
10% off
new price: $278.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Overall Length
7.6 in
Pump Housing Material
Cast Iron
Depth
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007E-2F4
Zoro #
G116559659
UPC #
190145175630
Country of Origin
United States

Dimensions

Overall Length
7.6 in
Depth
6.6 in

Details

Color
Green
Pump Housing Material
Cast Iron

Description

The Taco 007e is a variable speed, high-efficiency wet rotor circulator with an ECM permanent magnet motor. It is ideal for hydronic systems zoned with circulators or zone valves, or used on potable water systems for domestic water recirculation. The 007e delivers the performance equivalent of the classic 007, plus the reliability and easy installation that made the 00 famous. Install it, forget it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.