Zoro Homepage

Electric Mount, W/ Masthead Anchor Led Light

  • Mfr # TACO/GS-950

  • Zoro # G213329100


product price: $1,355.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACO/GS-950
Zoro #
G213329100
UPC #
631003089992
Country of Origin
United States

Description

Complete your electric-mount arsenal with the Grand Slam 950 Electric Masthead Anchor Light! With the simple push of a button, boaters can safely adjust the position of their Masthead Anchor Light from the comfort of the helm. Ideal for powered vessels 39 and under 12-meters and under, the GS-950 is certified for USCG-required 3 nautical miles. The GS-950 is a fully electric unit with hidden wires inside the hardtop. This mount easily installs to the surface of the hardtop and fits all top thicknesses. The GS-950 lights run on 12 volts and consists of four 3-watt LED Cree chips driven by two Mean Well drivers.Features and BenefitsMachined / Anodized aluminum body with a Light-brushed finish Certified for USCG-required 3-nm Includes tube, light and 6in lead of 20-gauge wire from the base12-volt DC power supply for light function Threaded shaft for consistent lift and descent Brass bearings for smooth operation Features breakaway pin for manual operationMounts to all hardtops Reliable long-life LEDs 6-Watt Stern Light and 12-watt Anchor Low-draw, 0.6 amps per light Low-voltage 12-24VDC Pairs with Backing Plate BP-0850AEY, which is sold separatelyPairs with 6 Wedge Plate WP-850-950, which is sold separatelyMade in the USA 1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.