Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, 1 1/2 NPT, Cast Iron, PK2

  • Mfr # 194-1542F-1

  • Zoro # G2512492


product price: $78.69
/pk 2, $39.35/ea
Free Shipping & Returns

Key Features

Includes
Bolt, Nut
Material
Cast Iron
Pipe Size (In.)
1-1/2 NPT
Fits Pump
2KGV1, 2KGV2, 4PC80
Max. Operating Temp.
230 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-1542F-1
Zoro #
G2512492
UPC #
687752232271
Country of Origin
Multiple

Dimensions

Pipe Size (In.)
1-1/2 NPT
Compatible Pipe Size
1 1/2 in
Compatible Bolt Size
0.25 in
Bolt Hole Diameter
0.25 in
For Pipe Diameter
1 1/2 in

Details

Item
Flange
Includes
Bolt, Nut
Material
Cast Iron
Fits Pump
2KGV1, 2KGV2, 4PC80
Max. Operating Temp.
230 Degrees F
Gasket
Not Included
Max. Pressure (PSI)
125 psi
Flange Material
Cast Iron
Compatible with Series Family
110, 2400
For Use With Potable
Hydronic Pumps
Number of Mounting Holes
2
Flange Type
Standard
Compatible with Manufacturer Model Number
0012-F4-1, 2400-30-3P, 2400-40-3P
Compatible with Series
110, 2400
Compatible with Brand
Taco
For Use With
Hydronic Systems
For Use With Potable Systems
No
Maximum Ambient Temperature
240 Degrees F
Maximum Operating Pressure
150 psi
Compatible with Pump Type
In-Line Circulating Pump
Flange to Pipe Connection Type
FNPT
Compatible Manufacturer Part Number
0012-F4-1, 2400-30-3P, 2400-40-3P
Compatible Grainger Part Number
4PC80, 5CHK3, 5CHK5
Compatible Manufacturer Model Number
0012-F4-1, 2400-30-3P, 2400-40-3P
For Use With Mfr. Model Number
0012-F4-1, 2400-30-3P, 2400-40-3P
Compatible with Manufacturer Model No.
0012-F4-1, 2400-30-3P, 2400-40-3P
Compatible with Mfr. Model No.
0012-F4-1, 2400-30-3P, 2400-40-3P
For Use with Mfr Model Number
0012-F4-1, 2400-30-3P, 2400-40-3P
Compatible Pump Manufacturer Part Number
0012-F4-1, 2400-30-3P, 2400-40-3P
Compatible Mfr. Model Number
0012-F4-1, 2400-30-3P, 2400-40-3P
Ambient Temperature - Maximum
240 Degrees F
Operating Pressure - Maximum
150 psi
For Pipe Connection Standard
FNPT
Number of Flanges Included
2
Product Type
Flange

Description

Flange, Bolt Hole Size 0.25 in, Compatible Pipe Size 1 1/2 in, Compatible with Brand Taco, Compatible with Grainger Part Number 4PC80, 5CHK3, 5CHK5, Compatible with Series 110, 2400, Compatible with Series Family 110, 2400, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 2, Compatible with Manufacturer Model Number 0012-F4-1, 2400-30-3P, 2400-40-3P, Compatible with Pump Type In-Line Circulating Pump, Flange Material Cast Iron

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.