Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, 1 1/4 In Flanged, Cast Iron, PK2

  • Mfr # 110-253F-1

  • Zoro # G1781735


product price: $23.79
/pk 2, $11.90/ea

Key Features

Includes
Bolt, Nut
Material
Cast Iron
Pipe Size (In.)
1-1/4 NPT
Fits Pump
2KGU9, 2KJG8, 2KGV3, 5P427, 4P795, 4PC90, 4JB22, 4PC92, 4PC77, 4JB26, 4PC78, 4PC94, 4JB24, 2KGX7, 4PC82, 4PC84
Gasket
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-253F-1
Zoro #
G1781735
UPC #
687752232158
Country of Origin
Multiple

Dimensions

Pipe Size (In.)
1-1/4 NPT
Compatible Bolt Size
0.25 in
Compatible Pipe Size
1 1/4 in
Bolt Hole Diameter
0.25 in
For Pipe Diameter
1 1/4 in

Details

Item
Flange
Includes
Bolt, Nut
Material
Cast Iron
Fits Pump
2KGU9, 2KJG8, 2KGV3, 5P427, 4P795, 4PC90, 4JB22, 4PC92, 4PC77, 4JB26, 4PC78, 4PC94, 4JB24, 2KGX7, 4PC82, 4PC84
Gasket
Not Included
Max. Pressure (PSI)
125 psi
Max. Operating Temp.
230 Degrees F
Maximum Operating Pressure
150 psi
Compatible with Series
110, 2400
Flange Material
Cast Iron
Flange Type
Standard
For Use With
Hydronic Systems
Compatible with Pump Type
In-Line Circulating Pump
Maximum Ambient Temperature
240 Degrees F
For Use With Potable Systems
No
Compatible with Manufacturer Model Number
007e, 110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P, HEC-2, VR1816, VR3452, VT2218
For Use With Potable
Hydronic Pumps
Flange to Pipe Connection Type
FNPT
Compatible with Brand
Taco
Number of Mounting Holes
2
Compatible with Series Family
110, 2400
Compatible Grainger Part Number
5CHJ9, 5CHK1, 5CHK7
Compatible Manufacturer Part Number
007e, 110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P, HEC-2, VR1816, VR3452, VT2218
Compatible Manufacturer Model Number
007e, 110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P, HEC-2, VR1816, VR3452, VT2218
For Use With Mfr. Model Number
007e, 110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P, HEC-2, VR1816, VR3452, VT2218
Compatible with Manufacturer Model No.
007e, 110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P, HEC-2, VR1816, VR3452, VT2218
Compatible with Mfr. Model No.
007e, 110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P, HEC-2, VR1816, VR3452, VT2218
For Use with Mfr Model Number
007e, 110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P, HEC-2, VR1816, VR3452, VT2218
Compatible Pump Manufacturer Part Number
007e, 110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P, HEC-2, VR1816, VR3452, VT2218
Operating Pressure - Maximum
150 psi
Product Type
Flange
Ambient Temperature - Maximum
240 Degrees F
For Pipe Connection Standard
FNPT
Number of Flanges Included
2
Compatible Mfr. Model Number
007e, 110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P, HEC-2, VR1816, VR3452, VT2218

Description

Flange, Bolt Hole Size 0.25 in, Compatible Pipe Size 1 1/4 in, Compatible with Brand Taco, Compatible with Grainger Part Number 5CHJ9, 5CHK1, 5CHK7, Compatible with Series 110, 2400, Compatible with Series Family 110, 2400, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 2, Compatible with Manufacturer Model Number 007e, 110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P, HEC-2, VR1816, VR3452, VT2218

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.