Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, 1 1/4 NPT, Cast Iron, PK2

  • Mfr # 194-1540F-1

  • Zoro # G1636126


product price: $78.42
/pk 2, $39.21/ea
Free Shipping & Returns

Key Features

Includes
Bolt, Nut
Material
Cast Iron
Fits Pump
2KGV1, 2KGV2, 4PC80
Max. Pressure (PSI)
125 psi
Pipe Size (In.)
1-1/4 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-1540F-1
Zoro #
G1636126
UPC #
687752232271
Country of Origin
India

Dimensions

Pipe Size (In.)
1-1/4 NPT
Compatible Bolt Size
0.25 in
Compatible Pipe Size
1 1/4 in
For Pipe Diameter
1 1/4 in
Bolt Hole Diameter
0.25 in

Details

Item
Flange
Includes
Bolt, Nut
Material
Cast Iron
Fits Pump
2KGV1, 2KGV2, 4PC80
Max. Pressure (PSI)
125 psi
Max. Operating Temp.
230 Degrees F
Gasket
Not Included
Compatible with Manufacturer Model Number
0012-F4-1, 2400-30-3P, 2400-40-3P
For Use With Potable Systems
No
Compatible with Brand
Taco
Compatible with Pump Type
In-Line Circulating Pump
For Use With Potable
Hydronic Pumps
Maximum Ambient Temperature
240 Degrees F
Flange Material
Cast Iron
Compatible with Series Family
110, 2400
Flange Type
Standard
Maximum Operating Pressure
150 psi
Compatible with Series
110, 2400
Flange to Pipe Connection Type
FNPT
Number of Mounting Holes
2
For Use With
Hydronic Systems
Compatible Manufacturer Part Number
0012-F4-1, 2400-30-3P, 2400-40-3P
Compatible Manufacturer Model Number
0012-F4-1, 2400-30-3P, 2400-40-3P
For Use With Mfr. Model Number
0012-F4-1, 2400-30-3P, 2400-40-3P
Compatible with Manufacturer Model No.
0012-F4-1, 2400-30-3P, 2400-40-3P
Compatible with Mfr. Model No.
0012-F4-1, 2400-30-3P, 2400-40-3P
For Use with Mfr Model Number
0012-F4-1, 2400-30-3P, 2400-40-3P
Compatible Pump Manufacturer Part Number
0012-F4-1, 2400-30-3P, 2400-40-3P
Ambient Temperature - Maximum
240 Degrees F
Product Type
Flange
Operating Pressure - Maximum
150 psi
Number of Flanges Included
2
For Pipe Connection Standard
FNPT
Compatible Mfr. Model Number
0012-F4-1, 2400-30-3P, 2400-40-3P

Description

Flange, Bolt Hole Size 0.25 in, Compatible Pipe Size 1 1/4 in, Compatible with Brand Taco, Compatible with Grainger Part Number 4PC80, 5CHK3, 5CHK5, Compatible with Series 110, 2400, Compatible with Series Family 110, 2400, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 2, Compatible Manufacturer Model Number 0012-F4-1, 2400-30-3P, 2400-40-3P, Compatible with Pump Type In-Line Circulating Pump, Flange Material Cast Iron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.