Zoro Homepage

Flange 3/4 In

  • Mfr # 110-251SF

  • Zoro # G3270508


product price: $72.99
/ea

Key Features

Includes
(4) Bolts, (4) Nuts
Compatible with Pump Type
In-Line Circulating Pump
Compatible with Brand
Taco
Flange Type
Standard
Operating Pressure - Maximum
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-251SF
Zoro #
G3270508
UPC #
-
Country of Origin
Viet Nam

Dimensions

For Pipe Diameter
3/4 in

Details

Item
Flange
Includes
(4) Bolts, (4) Nuts
Compatible with Pump Type
In-Line Circulating Pump
Compatible with Brand
Taco
Flange Type
Standard
Operating Pressure - Maximum
150 psi
Flange Material
Stainless Steel
Number of Flanges Included
2
For Pipe Connection Standard
NPT
Product Type
Flange
Number of Mounting Holes
2

Description

Flange, Compatible with Brand Taco

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.