Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, Brass/Steel, FNPT, 2 in, PR

  • Mfr # 194-2124F

  • Zoro # G405261843


product price: $96.29
/pr
Free Shipping & Returns

Key Features

Includes
Bolt, Nut
Compatible with Brand
Taco
Flange to Pipe Connection Type
FNPT
Compatible with Pump Type
In-Line Circulating Pump
Maximum Operating Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-2124F
Zoro #
G405261843
UPC #
687752232318
Country of Origin
Multiple

Dimensions

Compatible Bolt Size
0.5 in
Compatible Pipe Size
2 in
For Pipe Diameter
2 in
Bolt Hole Diameter
0.5 in

Details

Item
Flange
Includes
Bolt, Nut
Compatible with Brand
Taco
Flange to Pipe Connection Type
FNPT
Compatible with Pump Type
In-Line Circulating Pump
Maximum Operating Pressure
150 psi
Compatible with Series Family
00, 00E, 110, 2400
Number of Mounting Holes
2
For Use With Potable Systems
No
Valve Type
Ball
Compatible with Manufacturer Model Number
0011, 0012, 0013, 0014, 003, 005, 006, 007, 008, 009, 2400-10-3P, 2400-20-3P, 2400-30-3P, 2400-40-3P, 2400-45-3P, 2400-50-3P, 2400-60-3P, 2400-70-3P, 2400-80-3P
Maximum Ambient Temperature
240 Degrees F
Compatible with Series
0012-F4-1, 1400-50/2, 2400-50/2
Flange Material
Cast Iron
Standards
ANSI
Flange Gasket Material
PTFE
Flange Type
Standard
Compatible Manufacturer Part Number
0011, 0012, 0013, 0014, 003, 005, 006, 007, 008, 009, 2400-10-3P, 2400-20-3P, 2400-30-3P, 2400-40-3P, 2400-45-3P, 2400-50-3P, 2400-60-3P, 2400-70-3P, 2400-80-3P
Compatible Manufacturer Model Number
0011, 0012, 0013, 0014, 003, 005, 006, 007, 008, 009, 2400-10-3P, 2400-20-3P, 2400-30-3P, 2400-40-3P, 2400-45-3P, 2400-50-3P, 2400-60-3P, 2400-70-3P, 2400-80-3P
For Use With Mfr. Model Number
0011, 0012, 0013, 0014, 003, 005, 006, 007, 008, 009, 2400-10-3P, 2400-20-3P, 2400-30-3P, 2400-40-3P, 2400-45-3P, 2400-50-3P, 2400-60-3P, 2400-70-3P, 2400-80-3P
Compatible with Manufacturer Model No.
0011, 0012, 0013, 0014, 003, 005, 006, 007, 008, 009, 2400-10-3P, 2400-20-3P, 2400-30-3P, 2400-40-3P, 2400-45-3P, 2400-50-3P, 2400-60-3P, 2400-70-3P, 2400-80-3P
Compatible with Mfr. Model No.
0011, 0012, 0013, 0014, 003, 005, 006, 007, 008, 009, 2400-10-3P, 2400-20-3P, 2400-30-3P, 2400-40-3P, 2400-45-3P, 2400-50-3P, 2400-60-3P, 2400-70-3P, 2400-80-3P
For Use with Mfr Model Number
0011, 0012, 0013, 0014, 003, 005, 006, 007, 008, 009, 2400-10-3P, 2400-20-3P, 2400-30-3P, 2400-40-3P, 2400-45-3P, 2400-50-3P, 2400-60-3P, 2400-70-3P, 2400-80-3P
Compatible Pump Manufacturer Part Number
0011, 0012, 0013, 0014, 003, 005, 006, 007, 008, 009, 2400-10-3P, 2400-20-3P, 2400-30-3P, 2400-40-3P, 2400-45-3P, 2400-50-3P, 2400-60-3P, 2400-70-3P, 2400-80-3P
Compatible Mfr. Model Number
0011, 0012, 0013, 0014, 003, 005, 006, 007, 008, 009, 2400-10-3P, 2400-20-3P, 2400-30-3P, 2400-40-3P, 2400-45-3P, 2400-50-3P, 2400-60-3P, 2400-70-3P, 2400-80-3P
Ambient Temperature - Maximum
240 Degrees F
Product Type
Flange
Operating Pressure - Maximum
150 psi
Number of Flanges Included
2
For Pipe Connection Standard
FNPT

Description

Flange, Bolt Hole Size 0.5 in, Compatible Pipe Size 2 in, Compatible with Brand Taco, Compatible with Grainger Part Number 30K932, 4PC80, 5CHJ9, 5CHK1, 5CHK3, 5CHK5, 5CHK7, 5CHK9, 6DLD7, Compatible with Series 0012-F4-1, 1400-50/2, 2400-50/2, Compatible with Series Family 00, 00E, 110, 2400, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 2, Valve Type Ball

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.