Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Kit, Pipe Size 1 1/4In.NPT, SS, PK2

  • Mfr # 110-253SF-1

  • Zoro # G0484461


product price: $80.29
/pk 2, $40.15/ea
Free Shipping & Returns

Key Features

For Use With
Potable Systems
For Use With Mfr. Model Number
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
Material
Stainless Steel
Includes
Bolt, Nut
Pipe Size (In.)
1-1/4 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-253SF-1
Zoro #
G0484461
UPC #
687752611205
Country of Origin
Viet Nam

Dimensions

Pipe Size (In.)
1-1/4 NPT
Compatible Bolt Size
0.25 in
Compatible Pipe Size
1 1/4 in
Bolt Hole Diameter
0.25 in
For Pipe Diameter
1 1/4 in

Details

Item
Flange
For Use With
Potable Systems
For Use With Mfr. Model Number
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
Material
Stainless Steel
Includes
Bolt, Nut
Max. Operating Temp.
230 Degrees F
Gasket
Not Included
Fits Pump
All Taco Bronze or Stainless Steel 00 and 1400 Series except Nos. 4PC79, 2KGV8, 2KGV9
Max. Pressure (PSI)
125 psi
Flange Material
Stainless Steel
Compatible with Manufacturer Model Number
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
Compatible with Pump Type
In-Line Circulating Pump
Flange Type
Standard
Compatible with Brand
Taco
Maximum Operating Pressure
150 psi
Number of Mounting Holes
2
For Use With Potable
Potable Pumps
For Use With Potable Systems
Yes
Compatible with Series
110, 2400
Maximum Ambient Temperature
240 Degrees F
Compatible with Series Family
110, 2400
Flange to Pipe Connection Type
FNPT
Compatible Manufacturer Part Number
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
Compatible Grainger Part Number
5CHJ9, 5CHK1, 5CHK7
Compatible Manufacturer Model Number
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
Compatible with Manufacturer Model No.
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
Compatible with Mfr. Model No.
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
For Use with Mfr Model Number
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
Compatible Pump Manufacturer Part Number
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
Number of Flanges Included
2
Operating Pressure - Maximum
150 psi
Ambient Temperature - Maximum
240 Degrees F
Compatible Mfr. Model Number
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
For Pipe Connection Standard
FNPT
Product Type
Flange

Description

Flange, Bolt Hole Size 0.25 in, Compatible Pipe Size 1 1/4 in, Compatible with Brand Taco, Compatible with Grainger Part Number 5CHJ9, 5CHK1, 5CHK7, Compatible with Series 110, 2400, Compatible with Series Family 110, 2400, Flange to Pipe Connection Type FNPT, For Use With Potable Systems Yes, Flange Type Standard, Number of Mounting Holes 2, Compatible Manufacturer Model Number 110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P, Compatible with Pump Type In-Line Circulating Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.