Zoro Homepage

Flange Kit, Pipe Size In.1-1/2 NPT, SS, PK2

  • Mfr # 194-1542SF-1

  • Zoro # G0496097


product price: $132.89
/pk 2, $66.45/ea
Free Shipping & Returns

Key Features

For Use With
Potable Systems
For Use With Mfr. Model Number
0012-SF4, 2400-30S-3P, 2400-40S-3P
Max. Operating Temp.
230 Degrees F
Material
Stainless Steel
Fits Pump
4PC79, 2KGV8, 2KGV9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-1542SF-1
Zoro #
G0496097
UPC #
687752611267
Country of Origin
Viet Nam

Dimensions

Pipe Size (In.)
1-1/2 NPT
Compatible Pipe Size
1 1/2 in
Compatible Bolt Size
0.25 in
Bolt Hole Diameter
0.25 in
For Pipe Diameter
1 1/2 in

Details

Item
Flange
For Use With
Potable Systems
For Use With Mfr. Model Number
0012-SF4, 2400-30S-3P, 2400-40S-3P
Max. Operating Temp.
230 Degrees F
Material
Stainless Steel
Fits Pump
4PC79, 2KGV8, 2KGV9
Gasket
Not Included
Includes
Bolt, Nut
Max. Pressure (PSI)
125 psi
Number of Mounting Holes
2
Compatible with Pump Type
In-Line Circulating Pump
For Use With Potable
Potable Pumps
Flange Type
Standard
Compatible with Series Family
110, 2400
Flange to Pipe Connection Type
FNPT
Flange Material
Stainless Steel
Maximum Operating Pressure
150 psi
For Use With Potable Systems
Yes
Compatible with Manufacturer Model Number
0012-SF4, 2400-30S-3P, 2400-40S-3P
Compatible with Brand
Taco
Maximum Ambient Temperature
240 Degrees F
Compatible with Series
110, 2400
Compatible Grainger Part Number
3GZV6, 5CHK4, 5CHK6
Compatible Manufacturer Part Number
0012-SF4, 2400-30S-3P, 2400-40S-3P
Compatible Manufacturer Model Number
0012-SF4, 2400-30S-3P, 2400-40S-3P
Compatible with Manufacturer Model No.
0012-SF4, 2400-30S-3P, 2400-40S-3P
Compatible with Mfr. Model No.
0012-SF4, 2400-30S-3P, 2400-40S-3P
For Use with Mfr Model Number
0012-SF4, 2400-30S-3P, 2400-40S-3P
Compatible Pump Manufacturer Part Number
0012-SF4, 2400-30S-3P, 2400-40S-3P
Compatible Mfr. Model Number
0012-SF4, 2400-30S-3P, 2400-40S-3P
For Pipe Connection Standard
FNPT
Product Type
Flange
Operating Pressure - Maximum
150 psi
Number of Flanges Included
2
Ambient Temperature - Maximum
240 Degrees F

Description

Flange, Bolt Hole Size 0.25 in, Compatible Pipe Size 1 1/2 in, Compatible with Brand Taco, Compatible with Grainger Part Number 3GZV6, 5CHK4, 5CHK6, Compatible with Series 110, 2400, Compatible with Series Family 110, 2400, Flange to Pipe Connection Type FNPT, For Use With Potable Systems Yes, Flange Type Standard, Number of Mounting Holes 2, Compatible with Manufacturer Model Number 0012-SF4, 2400-30S-3P, 2400-40S-3P, Compatible with Pump Type In-Line Circulating Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.