Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Set, Cast Iron, 1-1/2"

  • Mfr # 194-1542F

  • Zoro # G8914092


product price: $78.42
/ea
Free Shipping & Returns

Key Features

Includes
(4) Bolts, (4) Nuts
Flange Bolt Material
Steel
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Brand
Taco
Compatible with Manufacturer Model Number
0012-F4, 1400-30, 1400-40, 2400-30, 2400-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-1542F
Zoro #
G8914092
UPC #
-
Country of Origin
United States

Dimensions

Compatible Bolt Size
1.5 in
Bolt Hole Diameter
1.5 in
For Pipe Diameter
1 1/2 in

Details

Item
Flange Set
Includes
(4) Bolts, (4) Nuts
Flange Bolt Material
Steel
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Brand
Taco
Compatible with Manufacturer Model Number
0012-F4, 1400-30, 1400-40, 2400-30, 2400-40
Compatible with Series
0012
Flange Gasket Material
Cast Iron
Compatible with Series Family
00
Compatible Manufacturer Part Number
0012-F4, 1400-30, 1400-40, 2400-30, 2400-40
Compatible Manufacturer Model Number
0012-F4, 1400-30, 1400-40, 2400-30, 2400-40
For Use With Mfr. Model Number
0012-F4, 1400-30, 1400-40, 2400-30, 2400-40
Compatible with Manufacturer Model No.
0012-F4, 1400-30, 1400-40, 2400-30, 2400-40
Compatible with Mfr. Model No.
0012-F4, 1400-30, 1400-40, 2400-30, 2400-40
For Use with Mfr Model Number
0012-F4, 1400-30, 1400-40, 2400-30, 2400-40
Compatible Pump Manufacturer Part Number
0012-F4, 1400-30, 1400-40, 2400-30, 2400-40
Number of Mounting Holes
2
For Pipe Connection Standard
NPT
ANSI Flange Class
Class 150
Compatible Mfr. Model Number
0012-F4, 1400-30, 1400-40, 2400-30, 2400-40
Operating Pressure - Maximum
150 psi
Number of Flanges Included
2
Flange Type
Standard
Flange Material
Cast Iron

Description

Flange Set, Bolt Hole Size 1.5 in, Compatible with Brand Taco, Compatible with Grainger Part Number 4PC80, Compatible with Series 0012, Compatible with Series Family 00, Flange Type Standard, Number of Mounting Holes 2, Compatible with Manufacturer Model Number 0012-F4, 1400-30, 1400-40, 2400-30, 2400-40, Compatible with Pump Type In-Line Circulating Pumps, Flange Gasket Material Cast Iron, Flange Material Cast Iron, Includes (4) Bolts, (4) Nuts

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.