Flange, StainlessSteel, FNPT, 11/2in, PK2

  • Mfr # 110-254SF-1
  • Zoro # G3291531
product price: 
$
76.19
/pk of 2, $38.10/ea

Key Features

For Use With
Potable Systems
For Use With Mfr. Model Number
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
Includes
Bolt, Nut
Fits Pump
All Taco Bronze or Stainless Steel 00 and 1400 Series except Nos. 4PC79, 2KGV8, 2KGV9
Max. Operating Temp.
230 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
110-254SF-1
Zoro #
G3291531
UPC #
687752611229
Country of Origin
Viet Nam

Dimensions

Pipe Size (In.)
1-1/2 NPT
Compatible Bolt Size
0.25 in
Compatible Pipe Size
1 1/2 in
Bolt Hole Diameter
0.25 in
For Pipe Diameter
1 1/2 in

Details

Item
Flange
For Use With
Potable Systems
For Use With Mfr. Model Number
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
Includes
Bolt, Nut
Fits Pump
All Taco Bronze or Stainless Steel 00 and 1400 Series except Nos. 4PC79, 2KGV8, 2KGV9
Max. Operating Temp.
230 Degrees F
Gasket
Not Included
Max. Pressure (PSI)
125 psi
Material
Stainless Steel
Flange Type
Standard
Maximum Operating Pressure
150 psi
Number of Mounting Holes
2
Flange to Pipe Connection Type
FNPT
Compatible with Brand
Taco
Compatible with Series Family
110, 2400
Compatible with Series
110, 2400
For Use With Potable
Potable Pumps
For Use With Potable Systems
Yes
Flange Material
Stainless Steel
Compatible with Pump Type
In-Line Circulating Pump
Maximum Ambient Temperature
240 Degrees F
Compatible with Manufacturer Model Number
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
Compatible Manufacturer Part Number
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
Compatible Manufacturer Model Number
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
Compatible with Manufacturer Model No.
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
Compatible with Mfr. Model No.
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
For Use with Mfr Model Number
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
Compatible Pump Manufacturer Part Number
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
Number of Flanges Included
2
For Pipe Connection Standard
FNPT
Product Type
Flange
Ambient Temperature - Maximum
240 Degrees F
Operating Pressure - Maximum
150 psi
Compatible Mfr. Model Number
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
For Manufacturer Part Number
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
Compatible with Mfr. Model Number
110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P
Compatible Series
110, 2400

Description

Flange, Bolt Hole Size 0.25 in, Compatible Pipe Size 1 1/2 in, Compatible with Brand Taco, Compatible Grainger Part Number 5CHJ9, 5CHK1, 5CHK7, Compatible with Series 110, 2400, Compatible with Series Family 110, 2400, Flange to Pipe Connection Type FNPT, For Use With Potable Systems Yes, Flange Type Standard, Number of Mounting Holes 2, Compatible Manufacturer Part Number 110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P, Compatible with Pump Type In-Line Circulating Pump

Ratings & reviews