Zoro Homepage

Flo-Chek Valve, Universal, Cast Iron, 2"

  • Mfr # 223-5

  • Zoro # G8914101


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Connection Size
2 In
Connection Type
Universal
Accessory Type
Flo-Chek
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223-5
Zoro #
G8914101
UPC #
00687752202014
Country of Origin
United States

Dimensions

Connection Size
2 In

Details

Item
Flo-Chek Valve, Universal, Cast Iron, 2"
Connection Type
Universal
Accessory Type
Flo-Chek

Description

Flo-Chek Valve, Universal, Cast Iron, 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.