Zoro Homepage

Gasket Kit, Taco

  • Mfr # 0010-008RP

  • Zoro # G805261863


product price: $27.69
/ea

Key Features

Includes
(4) Bolts, O-Ring
Compatible with Brand
Taco
Compatible with Series Family
0010
Gasket Thickness
0.13 in
Compatible with Manufacturer Model Number
0010-BF1, 0010-BF2, 0010-F3, 0010-F3-1IFC, 0010-SF3, 0010-SF3-IFC, 0010-VSF3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010-008RP
Zoro #
G805261863
UPC #
687752000061
Country of Origin
China

Dimensions

Gasket Thickness
0.13 in
Gasket Inner Diameter
2 in

Details

Item
Gasket Kit
Includes
(4) Bolts, O-Ring
Compatible with Brand
Taco
Compatible with Series Family
0010
Compatible with Manufacturer Model Number
0010-BF1, 0010-BF2, 0010-F3, 0010-F3-1IFC, 0010-SF3, 0010-SF3-IFC, 0010-VSF3
Compatible with Pump Type
Flange, In-Line Circulating Pumps
Gasket Material
EPDM
Compatible with Series
00
Compatible Manufacturer Part Number
0010-BF1, 0010-BF2, 0010-F3, 0010-F3-1IFC, 0010-SF3, 0010-SF3-IFC, 0010-VSF3
Compatible Manufacturer Model Number
0010-BF1, 0010-BF2, 0010-F3, 0010-F3-1IFC, 0010-SF3, 0010-SF3-IFC, 0010-VSF3
For Use With Mfr. Model Number
0010-BF1, 0010-BF2, 0010-F3, 0010-F3-1IFC, 0010-SF3, 0010-SF3-IFC, 0010-VSF3
Compatible with Manufacturer Model No.
0010-BF1, 0010-BF2, 0010-F3, 0010-F3-1IFC, 0010-SF3, 0010-SF3-IFC, 0010-VSF3
Compatible with Mfr. Model No.
0010-BF1, 0010-BF2, 0010-F3, 0010-F3-1IFC, 0010-SF3, 0010-SF3-IFC, 0010-VSF3
For Use with Mfr Model Number
0010-BF1, 0010-BF2, 0010-F3, 0010-F3-1IFC, 0010-SF3, 0010-SF3-IFC, 0010-VSF3
Compatible Pump Manufacturer Part Number
0010-BF1, 0010-BF2, 0010-F3, 0010-F3-1IFC, 0010-SF3, 0010-SF3-IFC, 0010-VSF3
Compatible Mfr. Model Number
0010-BF1, 0010-BF2, 0010-F3, 0010-F3-1IFC, 0010-SF3, 0010-SF3-IFC, 0010-VSF3
Compatible Pump Type
In-Line Circulating Pumps
Compatible Pump Part
Flange
Product Type
O-Ring Kit

Description

Gasket Kit, Compatible with Pump Type Flange, In-Line Circulating Pumps, Compatible with Series 00, Compatible with Series Family 0010, Gasket Inner Diameter 2 in, Gasket Material EPDM, Gasket Thickness 0.13 in, Includes (4) Bolts, O-Ring, Compatible with Brand Taco, Compatible with Grainger Part Number 30K926, 3GZV4, 4JB26, 4PC77, Compatible with Manufacturer Model Number 0010-BF1, 0010-BF2, 0010-F3, 0010-F3-1IFC, 0010-SF3, 0010-SF3-IFC, 0010-VSF3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.