Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Kit, Taco

  • Mfr # 0012-006RP

  • Zoro # G605261872


product price: $27.89
/ea

Key Features

Includes
(4) Bolts, O-Ring
Compatible with Series
00
Compatible with Brand
Taco
Gasket Inner Diameter
2 in
Gasket Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0012-006RP
Zoro #
G605261872
UPC #
687752000511
Country of Origin
China

Dimensions

Gasket Inner Diameter
2 in
Gasket Thickness
0.13 in

Details

Item
Gasket Kit
Includes
(4) Bolts, O-Ring
Compatible with Series
00
Compatible with Brand
Taco
Gasket Material
EPDM
Compatible with Manufacturer Model Number
0012-BF1, 0012-SF4, 0012-SF4-2, 0012-VRBF4, 0012-VSF4, 0012-VVF4-1
Compatible with Pump Type
Flange, In-Line Circulating Pumps
Compatible with Series Family
0012
Compatible Manufacturer Part Number
0012-BF1, 0012-SF4, 0012-SF4-2, 0012-VRBF4, 0012-VSF4, 0012-VVF4-1
Compatible Manufacturer Model Number
0012-BF1, 0012-SF4, 0012-SF4-2, 0012-VRBF4, 0012-VSF4, 0012-VVF4-1
For Use With Mfr. Model Number
0012-BF1, 0012-SF4, 0012-SF4-2, 0012-VRBF4, 0012-VSF4, 0012-VVF4-1
Compatible with Manufacturer Model No.
0012-BF1, 0012-SF4, 0012-SF4-2, 0012-VRBF4, 0012-VSF4, 0012-VVF4-1
Compatible with Mfr. Model No.
0012-BF1, 0012-SF4, 0012-SF4-2, 0012-VRBF4, 0012-VSF4, 0012-VVF4-1
For Use with Mfr Model Number
0012-BF1, 0012-SF4, 0012-SF4-2, 0012-VRBF4, 0012-VSF4, 0012-VVF4-1
Compatible Pump Manufacturer Part Number
0012-BF1, 0012-SF4, 0012-SF4-2, 0012-VRBF4, 0012-VSF4, 0012-VVF4-1
Compatible Mfr. Model Number
0012-BF1, 0012-SF4, 0012-SF4-2, 0012-VRBF4, 0012-VSF4, 0012-VVF4-1
Compatible Pump Part
Flange
Product Type
O-Ring Kit
Compatible Pump Type
In-Line Circulating Pumps

Description

Gasket Kit, Compatible with Pump Type Flange, In-Line Circulating Pumps, Compatible with Series 00, Compatible with Series Family 0012, Gasket Inner Diameter 2 in, Gasket Material EPDM, Gasket Thickness 0.13 in, Includes (4) Bolts, O-Ring, Compatible with Brand Taco, Compatible with Grainger Part Number 30K931, 3GZV6, Compatible with Manufacturer Model Number 0012-BF1, 0012-SF4, 0012-SF4-2, 0012-VRBF4, 0012-VSF4, 0012-VVF4-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.