Zoro Homepage

Gasket Kit, Taco

  • Mfr # 007-003RP

  • Zoro # G105261846


product price: $36.48
/ea

Key Features

Includes
(2) O-Rings
Compatible with Pump Type
Flange, In-Line Circulating Pumps
Compatible with Brand
Taco
Compatible with Manufacturer Model Number
003-B4, 003-BC4, 003-BC4-PNP, 003-ZB4, 003-ZF4-IFC
Gasket Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007-003RP
Zoro #
G105261846
UPC #
687752002386
Country of Origin
United States

Dimensions

Gasket Thickness
0.13 in
Gasket Inner Diameter
2 in

Details

Item
Gasket Kit
Includes
(2) O-Rings
Compatible with Pump Type
Flange, In-Line Circulating Pumps
Compatible with Brand
Taco
Compatible with Manufacturer Model Number
003-B4, 003-BC4, 003-BC4-PNP, 003-ZB4, 003-ZF4-IFC
Compatible with Series
00
Gasket Material
EPDM
Compatible with Series Family
007
Compatible Manufacturer Part Number
003-B4, 003-BC4, 003-BC4-PNP, 003-ZB4, 003-ZF4-IFC
Compatible Grainger Part Number
30K912, 33HM88, 4PC85, 4YVF4
Compatible Manufacturer Model Number
003-B4, 003-BC4, 003-BC4-PNP, 003-ZB4, 003-ZF4-IFC
For Use With Mfr. Model Number
003-B4, 003-BC4, 003-BC4-PNP, 003-ZB4, 003-ZF4-IFC
Compatible with Manufacturer Model No.
003-B4, 003-BC4, 003-BC4-PNP, 003-ZB4, 003-ZF4-IFC
Compatible with Mfr. Model No.
003-B4, 003-BC4, 003-BC4-PNP, 003-ZB4, 003-ZF4-IFC
For Use with Mfr Model Number
003-B4, 003-BC4, 003-BC4-PNP, 003-ZB4, 003-ZF4-IFC
Compatible Pump Manufacturer Part Number
003-B4, 003-BC4, 003-BC4-PNP, 003-ZB4, 003-ZF4-IFC
Compatible Mfr. Model Number
003-B4, 003-BC4, 003-BC4-PNP, 003-ZB4, 003-ZF4-IFC
Compatible Pump Type
In-Line Circulating Pumps
Compatible Pump Part
Flange
Product Type
Gasket Kit

Description

Gasket Kit, Compatible with Pump Type Flange, In-Line Circulating Pumps, Compatible with Series 00, Compatible with Series Family 007, Gasket Inner Diameter 2 in, Gasket Material EPDM, Gasket Thickness 0.13 in, Includes (2) O-Rings, Compatible with Brand Taco, Compatible with Grainger Part Number 30K912, 33HM88, 4PC85, 4YVF4, Compatible Manufacturer Model Number 003-B4, 003-BC4, 003-BC4-PNP, 003-ZB4, 003-ZF4-IFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.