Gasket Kit, Taco
Mfr # 009-005RP
Zoro # G505261835
product price: $27.69
/eaKey Features
Includes
(4) Bolts, Gasket
Compatible with Series Family
009
Gasket Material
EPDM
Gasket Inner Diameter
2 in
Compatible with Brand
Taco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
009-005RP
Zoro #
G505261835
UPC #
687752004489
Country of Origin
United States
Dimensions
Gasket Inner Diameter
2 in
Gasket Thickness
0.13 in
Details
Item
Gasket Kit
Includes
(4) Bolts, Gasket
Compatible with Series Family
009
Gasket Material
EPDM
Compatible with Brand
Taco
Compatible with Pump Type
Flange, In-Line Circulating Pumps
Compatible with Series
00
Compatible with Manufacturer Model Number
0011-F4, 009-F2, 009-F5, 009-F5-IFC, 009-S1, 009-S5, 009-S6-1IFC, 009-VDTF5, 009-VSF5
Compatible Grainger Part Number
4JB24, 4PC78, 4PC94
Compatible Manufacturer Part Number
0011-F4, 009-F2, 009-F5, 009-F5-IFC, 009-S1, 009-S5, 009-S6-1IFC, 009-VDTF5, 009-VSF5
Compatible Manufacturer Model Number
0011-F4, 009-F2, 009-F5, 009-F5-IFC, 009-S1, 009-S5, 009-S6-1IFC, 009-VDTF5, 009-VSF5
For Use With Mfr. Model Number
0011-F4, 009-F2, 009-F5, 009-F5-IFC, 009-S1, 009-S5, 009-S6-1IFC, 009-VDTF5, 009-VSF5
Compatible with Manufacturer Model No.
0011-F4, 009-F2, 009-F5, 009-F5-IFC, 009-S1, 009-S5, 009-S6-1IFC, 009-VDTF5, 009-VSF5
Compatible with Mfr. Model No.
0011-F4, 009-F2, 009-F5, 009-F5-IFC, 009-S1, 009-S5, 009-S6-1IFC, 009-VDTF5, 009-VSF5
For Use with Mfr Model Number
0011-F4, 009-F2, 009-F5, 009-F5-IFC, 009-S1, 009-S5, 009-S6-1IFC, 009-VDTF5, 009-VSF5
Compatible Pump Manufacturer Part Number
0011-F4, 009-F2, 009-F5, 009-F5-IFC, 009-S1, 009-S5, 009-S6-1IFC, 009-VDTF5, 009-VSF5
Compatible Mfr. Model Number
0011-F4, 009-F2, 009-F5, 009-F5-IFC, 009-S1, 009-S5, 009-S6-1IFC, 009-VDTF5, 009-VSF5
Compatible Pump Type
In-Line Circulating Pumps
Compatible Pump Part
Flange
Product Type
Gasket
Description
Gasket Kit, Compatible with Pump Type Flange, In-Line Circulating Pumps, Compatible with Series 00, Compatible with Series Family 009, Gasket Inner Diameter 2 in, Gasket Material EPDM, Gasket Thickness 0.13 in, Includes (4) Bolts, Gasket, Compatible with Brand Taco, Compatible with Grainger Part Number 4JB24, 4PC78, 4PC94, Compatible Manufacturer Model Number 0011-F4, 009-F2, 009-F5, 009-F5-IFC, 009-S1, 009-S5, 009-S6-1IFC, 009-VDTF5, 009-VSF5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.