Gasket Kit, Taco
Mfr # 00R-001RP
Zoro # G105261891
product price: $18.19
/eaKey Features
Includes
(4) Bolts, O-Ring
Gasket Inner Diameter
2 in
Gasket Thickness
0.13 in
Compatible with Series Family
00R
Compatible with Brand
Taco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00R-001RP
Zoro #
G105261891
UPC #
687752552898
Country of Origin
United States
Dimensions
Gasket Inner Diameter
2 in
Gasket Thickness
0.13 in
Details
Item
Gasket Kit
Includes
(4) Bolts, O-Ring
Compatible with Series Family
00R
Compatible with Brand
Taco
Compatible with Manufacturer Model Number
0015-BF1-1JIFC, 0015-MSF2, 0015-MSF3, 0015-MSSF3-IFC, 0015-S3
Compatible with Series
00
Compatible with Pump Type
Flange, In-Line Circulating Pumps
Gasket Material
EPDM
Compatible Manufacturer Part Number
0015-BF1-1JIFC, 0015-MSF2, 0015-MSF3, 0015-MSSF3-IFC, 0015-S3
Compatible Grainger Part Number
16U222, 33HM87
Compatible Manufacturer Model Number
0015-BF1-1JIFC, 0015-MSF2, 0015-MSF3, 0015-MSSF3-IFC, 0015-S3
For Use With Mfr. Model Number
0015-BF1-1JIFC, 0015-MSF2, 0015-MSF3, 0015-MSSF3-IFC, 0015-S3
Compatible with Manufacturer Model No.
0015-BF1-1JIFC, 0015-MSF2, 0015-MSF3, 0015-MSSF3-IFC, 0015-S3
Compatible with Mfr. Model No.
0015-BF1-1JIFC, 0015-MSF2, 0015-MSF3, 0015-MSSF3-IFC, 0015-S3
For Use with Mfr Model Number
0015-BF1-1JIFC, 0015-MSF2, 0015-MSF3, 0015-MSSF3-IFC, 0015-S3
Compatible Pump Manufacturer Part Number
0015-BF1-1JIFC, 0015-MSF2, 0015-MSF3, 0015-MSSF3-IFC, 0015-S3
Compatible Mfr. Model Number
0015-BF1-1JIFC, 0015-MSF2, 0015-MSF3, 0015-MSSF3-IFC, 0015-S3
Compatible Pump Type
In-Line Circulating Pumps
Compatible Pump Part
Flange
Product Type
O-Ring Kit
Description
Gasket Kit, Compatible with Pump Type Flange, In-Line Circulating Pumps, Compatible with Series 00, Compatible with Series Family 00R, Gasket Inner Diameter 2 in, Gasket Material EPDM, Gasket Thickness 0.13 in, Includes (4) Bolts, O-Ring, Compatible with Brand Taco, Compatible with Grainger Part Number 16U222, 33HM87, Compatible Manufacturer Model Number 0015-BF1-1JIFC, 0015-MSF2, 0015-MSF3, 0015-MSSF3-IFC, 0015-S3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.