Gasket Kit, Taco
Mfr # 110-127RP
Zoro # G905261954
product price: $43.22
/eaKey Features
Includes
(2) Gaskets, (4) O-Rings
Gasket Inner Diameter
2 in
Compatible with Manufacturer Model Number
110-24S, 111-8, 112-14, 113-4S, 113-C4
Compatible with Pump Type
Flange, In-Line Circulating Pumps
Gasket Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
110-127RP
Zoro #
G905261954
UPC #
687752005462
Country of Origin
United States
Dimensions
Gasket Inner Diameter
2 in
Gasket Thickness
0.13 in
Details
Item
Gasket Kit
Includes
(2) Gaskets, (4) O-Rings
Compatible with Manufacturer Model Number
110-24S, 111-8, 112-14, 113-4S, 113-C4
Compatible with Pump Type
Flange, In-Line Circulating Pumps
Gasket Material
EPDM
Compatible with Brand
Taco
Compatible with Series Family
110-113
Compatible with Series
100
Compatible Manufacturer Part Number
110-24S, 111-8, 112-14, 113-4S, 113-C4
Compatible Grainger Part Number
30K933, 30K936, 30K942, 30K946, 30K958
Compatible Manufacturer Model Number
110-24S, 111-8, 112-14, 113-4S, 113-C4
For Use With Mfr. Model Number
110-24S, 111-8, 112-14, 113-4S, 113-C4
Compatible with Manufacturer Model No.
110-24S, 111-8, 112-14, 113-4S, 113-C4
Compatible with Mfr. Model No.
110-24S, 111-8, 112-14, 113-4S, 113-C4
For Use with Mfr Model Number
110-24S, 111-8, 112-14, 113-4S, 113-C4
Compatible Pump Manufacturer Part Number
110-24S, 111-8, 112-14, 113-4S, 113-C4
Compatible Mfr. Model Number
110-24S, 111-8, 112-14, 113-4S, 113-C4
Compatible Pump Type
In-Line Circulating Pumps
Compatible Pump Part
Flange
Product Type
Gasket Kit
Description
Gasket Kit, Compatible with Pump Type Flange, In-Line Circulating Pumps, Compatible with Series 100, Compatible with Series Family 110-113, Gasket Inner Diameter 2 in, Gasket Material EPDM, Gasket Thickness 0.13 in, Includes (2) Gaskets, (4) O-Rings, Compatible with Brand Taco, Compatible with Grainger Part Number 30K933, 30K936, 30K942, 30K946, 30K958, Compatible Manufacturer Model Number 110-24S, 111-8, 112-14, 113-4S, 113-C4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.