Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Union Set, 1/2in. Union Sweat, Bronze

  • Mfr # 110-558

  • Zoro # G8855427


product price: $85.92
/ea
Free Shipping & Returns

Key Features

For Use With
Potable Systems
For Use With Mfr. Model Number
003-BC4-PNP, 006-B4-14, 006-BC8Y, 006-ST4-1
Connection (In.)
1/2 Union Sweat
Gasket Type
EPDM
Includes
Gasket, Nut, Tail Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-558
Zoro #
G8855427
UPC #
687752322729
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
1 1/2 in
Height (In.)
0.9375 in
Compatible Pipe Size
1/2 in
Union to Pump Connection Size
1/2 in
For Pump Connection Diameter
1/2 in
For Pipe Diameter
1/2 in

Details

Item
Union
For Use With
Potable Systems
For Use With Mfr. Model Number
003-BC4-PNP, 006-B4-14, 006-BC8Y, 006-ST4-1
Connection (In.)
1/2 Union Sweat
Gasket Type
EPDM
Includes
Gasket, Nut, Tail Piece
Type
Circulator Pump
Coupling Material
Bronze
Material
Bronze
Union to Pump Connection Type
FNPT
Union to Pipe Connection Type
Sweat
Compatible with Brand
Taco
Union Material
Bronze
Gasket Material
EPDM
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Manufacturer Model Number
003-BC4-PNP, 006-B4-14, 006-BC8Y, 006-ST4-1
For Use With Potable Systems
Yes
Compatible with Series
003, 006
Compatible Manufacturer Part Number
003-BC4-PNP, 006-B4-14, 006-BC8Y, 006-ST4-1
Compatible Grainger Part Number
13L286, 33HM88, 3GZW3, 4YVF8
Compatible Manufacturer Model Number
003-BC4-PNP, 006-B4-14, 006-BC8Y, 006-ST4-1
Compatible with Manufacturer Model No.
003-BC4-PNP, 006-B4-14, 006-BC8Y, 006-ST4-1
Compatible with Mfr. Model No.
003-BC4-PNP, 006-B4-14, 006-BC8Y, 006-ST4-1
For Use with Mfr Model Number
003-BC4-PNP, 006-B4-14, 006-BC8Y, 006-ST4-1
Compatible Pump Manufacturer Part Number
003-BC4-PNP, 006-B4-14, 006-BC8Y, 006-ST4-1
For Pump Connection Standard
FNPT
Operating Pressure - Maximum
145 psi
Compatible Mfr. Model Number
003-BC4-PNP, 006-B4-14, 006-BC8Y, 006-ST4-1
Product Type
Union
For Pipe Connection Standard
Sweat
Number of Unions Included
2

Description

Union, Compatible with Brand Taco, Compatible Pipe Size 1/2 in, Compatible with Grainger Part Number 13L286, 33HM88, 3GZW3, 4YVF8, Compatible with Manufacturer Model Number 003-BC4-PNP, 006-B4-14, 006-BC8Y, 006-ST4-1, For Use With Potable Systems Yes, Includes Gasket, Nut, Tail Piece, Union Material Bronze, Union to Pipe Connection Type Sweat, Union to Pump Connection Size 1/2 in, Union to Pump Connection Type FNPT, Compatible with Series 003, 006

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.