
Heavy-Duty Stainless Steel Grade 1 Commercial Storeroom Knobset with Lock and IC Core (Discontinued)
- Mfr # DL-HVB80IC-US32D
- Zoro # G608621628
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DL-HVB80IC-US32D
Zoro #
G608621628
UPC #
704780186694
Country of Origin
China
Details
Lockset Finish
Stainless Steel
Material
Steel
Keyway Type
C
Electrical/Mechanical
Mechanical
Number of Keys
2
Strike Type
Square Corner
Includes
Hardware;Mounting Hardware;Self Guiding Screws;Installation Instructions
Item
Storeroom Knobs
Color
Silver
Standards
ANSI Certified, UL Listed
Style
Classic
Grade
ANSI Grade 1 (Best)
Features
Easy Installation
Description
The Trans Atlantic (Taco) HVB cylindrical storeroom knobset comes in a stainless steel finish and includes an ANSI strike. This storeroom door knob always requires a key to open the door from the outside, the inside remains unlocked. Constructed for durability, this knobset exceeds ANSI standards for Grade 1, making it the perfect fit for commercial, heavy-duty applications. The knob is prepared for any small format interchangeable core installation for the storeroom cylinder, but the cylinder itself is sold separately.
- •Keyed locking knob automatically locks on the outside when closed
- •ANSI A156.2 Grade 1 Certified
- •Fits doors with 1-3/4” to 2” thickness
- •Non-handed/reversible (fits both right and left-handed doors)
- •1 year mechanical and finish warranty
- •Backset: 2-3/4 in., Latch Face: 1-1/8 x 2-1/4 in.
- •Includes ANSI Strike, measuring 1-1/4 x 4-7/8 in.
- •Schlage "C" keyway, includes two 6-pin keys
- •Latch: 5/8 in. projection Stainless Steel 3 hour UL R14897
- •Bore: 2-1/8 in. hole retrofits all cylindrical locksets
- •Easy installation with hardware included
- •Fits 161 prep doors
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.