Zoro Homepage

Hot-Linkplus-E Ecm High-Efficiency Instant Hot Water System

  • Mfr # HLPE-1

  • Zoro # G412469348


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Voltage - Water Heaters
120 V
Water Heater Application
Hot water recirculation systems, water/glycol concentrations up to 50% in closed hydronic systems, open loop potable water systems, closed hydronic systems
Depth
5.125 in
Width
5.125 in
Cabinet Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLPE-1
Zoro #
G412469348
UPC #
190145491327
Country of Origin
Unknown

Dimensions

Depth
5.125 in
Width
5.125 in

Details

Voltage - Water Heaters
120 V
Water Heater Application
Hot water recirculation systems, water/glycol concentrations up to 50% in closed hydronic systems, open loop potable water systems, closed hydronic systems
Cabinet Material
Composite
Drive Type
ECM, Permanent Magnet, Thermally Protected

Description

The Taco Hot-LinkPlus-eTM System for Domestic Hot Water recirculation ensures instant hot water comfort at showers and faucets. It saves thousands of gallons of water per year by supplying fresh hot water to the fixtures while returning the cooledin hot water back to the water heater through the cold water line. The average family can achieve yearly savings of up to 12,000 gallons of water normally wasted down the drain while waiting for hot water.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.