HVAC Circulating Pump, 0.035 to 1.088 hp, 230V, 1 Phase, Flange Connection

  • Mfr # VR20M-F

  • Zoro # G8157466


product price: $3,550.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/240V AC
Phase
Single
Horsepower
1/2 hp
Series
00E VR
Inlet/Outlet Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR20M-F
Zoro #
G8157466
UPC #
687752978070
Country of Origin
Slovenia

Dimensions

Inlet/Outlet Size
2 in
Face to Face Dimension
11 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
2 in
Overall Width
7.09 in
Compatible Intake Pipe Size
2 in
Overall Length
16.75 in
Overall Height
11 in
For Discharge Pipe Diameter
2 in
For Inlet Pipe Diameter
2 in

Details

Item
Hydronic Circulating Pump
Voltage
115/240V AC
Phase
Single
Horsepower
1/2 hp
Series
00E VR
Pump Type
Energy Efficient
Number of Speeds
Variable
Max. GPM @ Head
225 gpm @ 0 ft
Maximum Feet of Head
41 ft
Connection Type
Flange
Pump Mount
In Line
Compliance
ETL
Loop Configuration
Closed
Shut-Off
45 1/2 ft
Drive Type
Direct
Amps
3.5 A
Features
ECM Hi efficiency, Maintenance Free, variable speed, Wet Rotor
Mechanical Seal
No
Standards
#100, #107.1, 1004-1, 508C, CAN/CSA C22.2 #108, EN 60335-1, EN 60335-2-51, EN 61000, EN ISO 12100, ETL, UL 778
Shaft Material
431 Stainless Steel
Impeller Material
PES GF-30
Thermal Protection
Auto
Includes
Auto Thermal Protection
Pump Housing Material
Cast Iron
Rotor Type
Wet
Flange or Union Included
Yes
Maximum RPM
3,000 RPM
Maximum Media Temperature
230 Degrees F
Maximum Operating Pressure
175 psi
Minimum Media Temperature
36 Degrees F
Maximum Flow Rate @ 25 Feet of Head
50 gpm
Maximum Flow Rate @ 40 Feet of Head
10 gpm
Maximum Flow Rate @ 20 Feet of Head
70 gpm
Nameplate Voltage
110/240V AC
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Flow Rate @ 10 Feet of Head
125 gpm
For Use With Potable Systems
Yes
Maximum Flow Rate @ 15 Feet of Head
95 gpm
Maximum Flow Rate @ 30 Feet of Head
35 gpm
Maximum Flow Rate @ 1 Feet of Head
195 gpm
Series Family
VR
Maximum Flow Rate @ 5 Feet of Head
165 gpm
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Connection Standard
Flange
Flow Rate - Maximum
166 gpm
Full Load Current
3.5 A
Operating Pressure - Maximum
175 psi
Includes Flange
Flange Included
Pump Casing Material
Cast Iron
Revolutions Per Minute - Maximum
3,000 RPM
Media Temperature - Minimum
36 Degrees F
For Low Lead Compliance Level
EX
Media Temperature - Maximum
230 Degrees F
Feet of Head - Maximum
41 ft
Includes Volute
Volute Included

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 11 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/2 hp, Maximum Feet of Head 41 ft, Maximum Flow Rate @ 10 Feet of Head 125 gpm, Maximum Flow Rate @ 15 Feet of Head 95 gpm, Maximum Flow Rate @ 1 Foot of Head 195 gpm, Nameplate Voltage 110/240V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family VR

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.