HVAC Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection

  • Mfr # 0011-SF4
  • Zoro # G3260288
product price: 
$
806.99
/ea
Free Shipping & Returns

Key Features

HP
1/8 hp
Voltage
115V AC
Phase
Single
Housing Material
Stainless steel
Phase - Pumps
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0011-SF4
Zoro #
G3260288
UPC #
687752620825
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3/4 in to 1-1/2 in
Length
7.5 in
Face to Face Dimension
6 1/2 in
Manufacturers Warranty Length
3 yr
Overall Height
6.5 in
Manufacturer Warranty Length
3 yr
Compatible Discharge Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Overall Length
7.5 in
Compatible Intake Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Overall Width
5.63 in
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
For Discharge Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Wire Rope Length
7.5 in

Details

Item
Circulating Pump
HP
1/8 hp
Voltage
115V AC
Phase
Single
Housing Material
Stainless steel
Phase - Pumps
1
Horsepower
1/8 hp
Series
0011
Pump Type
Standard
Number of Speeds
1
Connection Style
Flange
Max. GPM @ Head
31 gpm @ 0 ft
Maximum Feet of Head
31 ft
Min. GPM @ Head
0 gpm @ 31 ft
Connection Type
Flange
Best Efficiency GPM @ Head
15 gpm @ 18 ft
Flange/Union Included
No
Housing Material - Pumps
Stainless Steel
Max. Operating Pressure
150 psi
Includes
Gaskets, Impedance Thermal Protection
Compliance
Low Lead, NSF-372, NSF-61
Impeller Material
Noryl(R)
Drive Type
Direct
Max. Temp.
230 Degrees F
Shut-Off
31 ft
Mechanical Seal
No
Loop Configuration
Closed
HVAC Circulating Pump Type
Hydronic Circulating Pump
Thermal Protection
No
Shaft Material
Ceramic
Voltage - Pumps
115V AC
RPM
3,450 RPM
Amps
1.76 A
Standards
NSF, UL-CUS
Pump Mount
In Line
For Use With
Potable Systems
Maximum Flow Rate @ 25 Feet of Head
7 gpm
Maximum RPM
3,250 RPM
Maximum Media Temperature
230 Degrees F
Maximum Flow Rate @ 15 Feet of Head
18 gpm
For Use With Potable Systems
Yes
Pump Housing Material
Stainless Steel
Body Gasket Material
EPDM
Frequency
60 Hz
Maximum Flow Rate @ 1 Feet of Head
30 gpm
Maximum Flow Rate @ 30 Feet of Head
2 gpm
Rotor Type
Wet
Minimum Media Temperature
40 Degrees F
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Operating Pressure
150 psi
Phase and Brand
TACO Single Phase
Maximum Flow Rate @ 20 Feet of Head
13 gpm
Maximum Flow Rate @ 10 Feet of Head
23 gpm
Nameplate Voltage
115V AC
Series Family
00
Flange or Union Included
No
Maximum Flow Rate @ 5 Feet of Head
27 gpm
Pump Casing Material
Stainless Steel
Connection Standard
Flange
Full Load Current
1.76 A
Media Temperature - Maximum
230 Degrees F
For Low Lead Compliance Level
CE
Operating Pressure - Maximum
150 psi
Includes Flange
No Flange Included
Includes Volute
Volute Included
Flow Rate - Maximum
31 gpm
Revolutions Per Minute - Maximum
3,250 RPM
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Media Temperature - Minimum
40 Degrees F
Feet of Head - Maximum
31 ft

Description

Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/8 hp, Maximum Feet of Head 31 ft, Maximum Flow Rate @ 10 Feet of Head 23 gpm, Maximum Flow Rate @ 15 Feet of Head 18 gpm, Maximum Flow Rate @ 1 Foot of Head 30 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews