Zoro Homepage

Hy-Vent, 150Psi, 240F, 1/4"NPT

  • Mfr # 426-3

  • Zoro # G8914442


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Air Vent Type
Float
Outlet Port Connection Size
7/16 in
Number of Outlet Ports
1
Product Type
Air Vent
Allowable Pressure - Maximum
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426-3
Zoro #
G8914442
UPC #
-
Country of Origin
Italy

Dimensions

Outlet Port Connection Size
7/16 in
Overall Length
3 3/16 in
Overall Width
1 13/16 in
Inlet Port Connection Size
1/4 in

Details

Item
Air Vent
Air Vent Type
Float
Number of Outlet Ports
1
Product Type
Air Vent
Allowable Pressure - Maximum
150 psi
Body Material
Brass
Operating Pressure - Maximum
150 psi
Configuration
One Port
Inlet Port Connection Gender
Male
Operating Temperature - Maximum
240 Degrees F
For Media
Water
Port Types Included
Inlet, Outlet
Relief Port Location
Top
Manufacturer Series
Hy-Vent
Operating Pressure - Minimum
125 psi
Inlet Port Connection Type
NPT
Application
Hydronic Heating and Cooling
Number of Inlet Ports
1

Description

Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Pressure - Maximum 150 psi, Application Hydronic Heating and Cooling, Body Material Brass, Configuration One Port, For Media Water, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/4 in, Inlet Port Connection Type NPT, Manufacturer Series Hy-Vent, Number of Inlet Ports 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.