Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAFC101-1
Zoro #
G3611431
UPC #
687752237108
Country of Origin
Unknown
Dimensions
Height (In.)
4-13/16
Depth (In.)
5-1/2
Width (In.)
3
Details
Item
Hydro Fan Unit Control
Switch Type
DPDT
HP
1/6 HP 5A Dry Contact
Application
Fan Coils
Agency Compliance
ETL Listed in US and Canada
Current Drawn (Amps)
Max 5 @ 24V AC
Type
Boiler
Mounting
Screw Holes
Includes
Instruction sheet
Description
Hydro Fan Unit Control, Application Fan Coils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.