Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 0.054 to 1.496 hp, 230V, 1 Phase, Flange Connection

  • Mfr # VR25-3

  • Zoro # G8291981


product price: $3,933.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
Single
Horsepower
3/4 hp
Series
00E VR
Inlet/Outlet Size
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR25-3
Zoro #
G8291981
UPC #
687752721409
Country of Origin
Slovenia

Dimensions

Inlet/Outlet Size
2-1/2 in
Face to Face Dimension
13 3/8 in
Overall Length
17.69 in
Manufacturer Warranty Length
1 yr
Overall Height
13.38 in
Overall Width
8.68 in
Compatible Intake Pipe Size
2 1/2 in
Compatible Discharge Pipe Size
2 1/2 in
For Discharge Pipe Diameter
2 1/2 in
For Inlet Pipe Diameter
2 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
240V AC
Phase
Single
Horsepower
3/4 hp
Series
00E VR
Pump Type
Energy Efficient
Number of Speeds
Variable
Max. GPM @ Head
315 gpm @ 0 ft
Maximum Feet of Head
41 ft
Connection Type
Flange
Shut-Off
44 1/2 ft
Drive Type
Direct
Loop Configuration
Closed
Best Efficiency GPM @ Head
150 gpm @ 22 ft
Amps
4.5 A
Standards
#100, #107.1, 1004-1, 508C, CAN/CSA C22.2 #108, EN 60335-1, EN 60335-2-51, EN 61000, EN ISO 12100, ETL, UL 778
Compliance
ETL
Impeller Material
PES GF-30
Thermal Protection
Auto
Features
ECM Hi efficiency, Maintenance Free, variable speed, Wet Rotor
Mechanical Seal
No
Pump Mount
In Line
Shaft Material
431 Stainless Steel
Includes
Auto Thermal Protection
Minimum Media Temperature
36 Degrees F
Maximum Flow Rate @ 15 Feet of Head
175 gpm
For Use With Potable Systems
Yes
Series Family
VR
Maximum RPM
3,000 RPM
Maximum Operating Pressure
175 psi
Maximum Flow Rate @ 30 Feet of Head
80 gpm
Nameplate Voltage
230-240V AC
Flange or Union Included
Yes
Maximum Flow Rate @ 25 Feet of Head
105 gpm
Maximum Flow Rate @ 1 Feet of Head
295 gpm
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Pump Housing Material
Cast Iron
Maximum Media Temperature
230 Degrees F
Maximum Flow Rate @ 10 Feet of Head
215 gpm
Rotor Type
Wet
Maximum Flow Rate @ 20 Feet of Head
135 gpm
Maximum Flow Rate @ 40 Feet of Head
25 gpm
Maximum Flow Rate @ 5 Feet of Head
250 gpm
Pump Casing Material
Cast Iron
Full Load Current
4.5 A
Includes Flange
Flange Included
Operating Pressure - Maximum
175 psi
Includes Volute
Volute Included
Feet of Head - Maximum
41 ft
Media Temperature - Minimum
36 Degrees F
Connection Standard
Flange
Revolutions Per Minute - Maximum
3,000 RPM
For Low Lead Compliance Level
EX
Flow Rate - Maximum
227 gpm
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Media Temperature - Maximum
230 Degrees F

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 2 1/2 in, Connection Type Flange, Face to Face Dimension 13 3/8 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 3/4 hp, Maximum Feet of Head 41 ft, Maximum Flow Rate @ 10 Feet of Head 215 gpm, Maximum Flow Rate @ 15 Feet of Head 175 gpm, Maximum Flow Rate @ 1 Foot of Head 295 gpm, Nameplate Voltage 230-240V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family VR

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.